02085 - 6OZ Pressurized Tube Di-Electric Grease Non-Curing

CRC

  • $28.73 (Each)
  • $28.73 (Each)

  • $344.76 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
02085
Manufacturer
CRC
Manufacturer's Part Number
2085
Description
6OZ Pressurized Tube Di-Electric Grease Non-Curing
Non-Curing Silicone Compound Used For Electrical Sealing, Lubricating, Protecting and Insulating. Waterproofs Electrical Connections and Components. Improves Electrical Performance In Adverse Weather Conditions. 3.3 WT Oz Tube
Slang Terms

Categories
Tools - Paint, Chemicals, Etc.
Classification
Aerosols
UNSPSC
15121901 - Silicone grease
UPC/GTIN
078254020853 / 00078254020853
Weight per unit
0.8333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.73 (Each)
Standard Packaging
$344.76 (Per 12)
Resources
Images
 
 
02085 - Large Image
 
02085 - Large Image
 
02085 - Large Image
Specifications Sheets
 
 
02085 - Specification Sheet
 
02085 - Specification Sheet
Attachments
 
 
02085 - Specification Sheet
Other Links
 
 
02085 - Other
Material, Color, and Finish
Color
Off-White
Base Type
Silicone
Dimensions and Weight
Size
6
Descriptions
Product Type
Electric Grease
Description
6OZ PRESSURIZED TUBE DI-ELECTRIC GREASE NON-CURING
Long Description
Non-curing silicone compound used for electrical sealing, lubricating, protecting and insulating. Waterproofs electrical connections and components. Improves electrical performance in adverse weather conditions. 3.3 Wt Oz Tube
Special Features
Safe on Most Plastics
Features
Non-curing silicone compound used for electrical sealing, lubricating, protecting and insulating. Waterproofs electrical connections and components. Improves electrical performance in adverse weather conditions.
Short Description
Electric Grease, 6 oz Pressurized Tube, Off-White
extra long description
CRC 02085 Dielectric Grease 3.3 Wt
Additional Information
Temperature Range
-70 to 400
Flash Point
>575 °F;>300 °C
specific gravity
0.97
flammability
Non-Flammable
Base
Silicone
odor
Mild Odor
Container Capacity
6 oz
Container Type
Pressurized Tube
Physical Form
Paste
Composition
Polydimethylsiloxane;Amorphous Fumed Silica;Nitrogen;Polytetrafluoroethylene
Dielectric Strength
>450 V/Mil
Operating Temperature Range
-70 to 400 °F;-56.7 to +204.4 °C
Standards Met
SAE-AS-8660;FDA-CFR-21-178.3570;NSF H1
package quantity
12 per CA;120 CA/PL
Manufacturer Information
Manufacturers Part Number
2085
Brand
CRC Industries, Inc.
GTIN
00078254020853
UPC
078254020853
Taxonomies, Classifications, and Categories
Type
Silicone Grease
Category Description
AEROSOLS
Packaging
Weight
1.2 lb
Weight per each
0.8333
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Electrical Panel;Outdoor Lighting;Scoreboard;Traffic Light;High Voltage Pole;Transformer;Disconnect;Switching Mechanism;Electrical Contact;Spark Plug;Battery Terminal;Fastener;O-Ring;Rubber and Plastic Part
standard
RoHS Compliant, NSF H1 Registered, Mil-C-21567A (DM-2),Mil-S-8660 (DM-3)
You must have an account to view stock levels

* All prices subject to change.