02130 - 16OZ QD Contact Cleaner

CRC

  • $22.70 (Each)
  • $22.70 (Each)

  • $136.20 (Per 6)

  • $272.40 (Per 12)
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
02130
Manufacturer
CRC
Manufacturer's Part Number
02130
Description
16OZ QD Contact Cleaner
Suitable For Cleaning Sensitive Electronics and Electrical Equipment. Evaporates Quickly, Leaves No Residue and Is Safe to Use On All Plastics. Use Where Lower Flashpoint Cleaners Are Acceptable. NSF K2 Registered. 11 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
47131825 - Contact surface cleaners
UPC/GTIN
078254021300 / 00078254021300
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.70 (Each)
Carton
$136.20 (Per 6)
Standard Packaging
$272.40 (Per 12)
Resources
Images
 
 
02130 - Large Image
 
02130 - Large Image
Specifications Sheets
 
 
02130 - Specification Sheet
 
02130 - Specification Sheet
Other Links
 
 
02130 - Other
Attachments
 
 
02130 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Petroleum Distillate
Color
Colorless
Dimensions and Weight
Size
16
Descriptions
Product Type
Contact Cleaner
Features
Suitable for cleaning sensitive electronics and electrical equipment. Evaporates quickly, leaves no residue and is safe to use on all plastics. Use where lower flashpoint cleaners are acceptable. NSF K2 Registered.
Short Description
Contact Cleaner, 16 oz, 12 lb
Description
16OZ QD CONTACT CLEANER
extra long description
CRC 02130 QD Contact Cleaner Fast D
Long Description
Suitable for cleaning sensitive electronics and electrical equipment. Evaporates quickly, leaves no residue and is safe to use on all plastics. Use where lower flashpoint cleaners are acceptable. NSF K2 Registered. 11 Wt Oz Aerosol
Special Features
Quick Drying, Leaves No Residue
Additional Information
Container Type
Bottle
Physical Form
Liquid
odor
Alcoholic
Flash Point
<0 °F;< -17.8°C
Composition
Petroleum Distillate, HFC-152a Propellant
Standards Met
NSF K2;ISO 9001
package quantity
12 CT
specific gravity
0.66
Shelf Life
10
flammability
Extremely Flammable
Form
LIQUID
Manufacturer Information
Manufacturers Part Number
02130
Brand
CRC Industries, Inc.
GTIN
00078254021300
UPC
078254021300
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Contact Cleaner
Packaging
Weight
12 lb
Weight per each
1
Carton
6
Package
12
Uses, Certifications, and Standards
Application
Telephone;PC;Relay;Edge Connector;Tape Head;Buss Bar;Circuit;Contact;Printed Circuit Board;Switch and Breaker
standard
RoHS Compliant, SNAP Approved, NSF K2 Registered
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 02130.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 02130.

Suitable For Cleaning Sensitive Electronics and Electrical Equipment. Evaporates...
  • Our Part #: 2130
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 02130
  • Manufacturer: CRC Industries, Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($272.40) ·
2130 - CRC Industries, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.70

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 02130, though they may not be 100% alike.

CONTACT CLEANER
  • MFR Part #: 02131
  • GTIN: 00078254021317
  • Manufacturer: CRC
CONTACT CLEANER
  • MFR Part #: 02133
  • GTIN: 00078254021331
  • Manufacturer: CRC

* All prices subject to change.

Begin Live Chat