03040 - 10OZ Silicone FG

CRC

  • $14.31 (Each)
  • $14.31 (Each)

  • $171.72 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
03040
Manufacturer
CRC
Manufacturer's Part Number
03040
Description
10OZ Silicone FG
Multi-Purpose Silicone Spray For Food Processing and Handling Applications. Forms A Colorless, Odorless, Non-Staining Film. Eliminates Binding and Sticking In Most Metal to Non-Metal Applications. Meets Fda Regulation CFR 21-178.3570. NSF H1 Registered. 10 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
15121526 - Lubricants for food processing equipment
UPC/GTIN
078254030401 / 00078254030401
Weight per unit
0.9167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.31 (Each)
Standard Packaging
$171.72 (Per 12)
Resources
Other Links
 
 
03040 - Other
Images
 
 
03040 - Large Image
Attachments
 
 
03040 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
16
Descriptions
Description
10OZ SILICONE FG
Product Type
Food Grade Silicone 10 WT Oz
extra long description
CRC 03040 Food Grade Silicone 10 Wt
Features
Forms a colorless, odorless, non-staining film.
Special Features
Food Grade
Long Description
Multi-purpose silicone spray for food processing and handling applications. Forms a colorless, odorless, non-staining film. Eliminates binding and sticking in most metal to non-metal applications. Meets FDA Regulation CFR 21-178.3570. NSF H1 Registered. 10 Wt Oz Aerosol
Additional Information
Flash Point
<0
specific gravity
0.6663
flammability
Extremely Flammable
odor
Mild Solvent
lubricant type
Multi-Purpose Silicone
Manufacturer Information
Brand
CRC
Manufacturers Part Number
03040
GTIN
00078254030401
UPC
078254030401
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
SILICONE
Packaging
Weight per each
0.9167
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Food processing & handling equipment, chutes, guides, rails, conveyors, bottling machinery, slicers, ovens, freezers, knives, saws, coin mechanisms, linkages, locks, pulleys, timers, rubber seals, tools, vending machines and ceramic insulators.
standard
RoHS Compliant, NSF H1 Registered
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat