03060 - 16OZ Screwloose Super Penetrant

CRC

  • $13.61 (Each)
  • $13.61 (Each)

  • $163.32 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
03060
Manufacturer
CRC
Manufacturer's Part Number
3060
Description
16OZ Screwloose Super Penetrant
A No-Compromise Penetrant That Attacks Corrosion to Free Corroded Fasteners & Mechanical Components. A Super-Fast, Powerful, Concentrated Penetrating Solvent That Loosens Rust Scale & Corrosion. Instantly Penetrates Minute & Tightly Fitted Crevices. 11 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
15121806 - Penetrating oils
UPC/GTIN
078254030609 / 00078254030609
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.61 (Each)
Standard Packaging
$163.32 (Per 12)
Resources
Images
 
 
03060 - Large Image
 
03060 - Large Image
 
03060 - Large Image
Specifications Sheets
 
 
03060 - Specification Sheet
 
03060 - Specification Sheet
Attachments
 
 
03060 - Specification Sheet
Other Links
 
 
03060 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Petroleum Distillate
Color
Light Amber
Dimensions and Weight
Size
16
Descriptions
Product Type
Penetrant
Screwloose Super Penetrant
Description
16OZ SCREWLOOSE SUPER PENETRANT
Features
A no-compromise penetrant that attacks corrosion to free corroded fasteners & mechanical components. A super-fast, powerful, concentrated penetrating solvent that loosens rust scale & corrosion. Instantly penetrates minute & tightly fitted crevices.
Short Description
Screwloose Super Penetrant, 16 oz, 10 lb
extra long description
CRC 03060 Screwloose Super Penetran
Special Features
Penetrates through rust and corrosion
Long Description
A no-compromise penetrant that attacks corrosion to free corroded fasteners & mechanical components. A super-fast, powerful, concentrated penetrating solvent that loosens rust scale & corrosion. Instantly penetrates minute & tightly fitted crevices. 11 Wt Oz Aerosol
Additional Information
Container Type
Aerosol Can
Physical Form
Liquid
odor
Petroleum
Flash Point
141 °F;60.6 °C
Standards Met
NSF H2
package quantity
12 CT
flammability
Flammable
lubricant type
Penetrating Oil
Base
Petroleum Distillate
Manufacturer Information
Manufacturers Part Number
3060
Brand
CRC Industries, Inc.
GTIN
00078254030609
UPC
078254030609
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Penetrating
Packaging
Weight
10 lb
Weight per each
1
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Nut and Bolt;Pin;Screw;Bushing;Clip;Hinge;Snap;Lug;Cap;Lock;Washer and Sliding Mechanism
standard
RoHS Compliant, NSF H2 Registered
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat