03086 - 16OZ Food Grade Penetrating Oil NSF H1 Registered

CRC

  • $12.48 (Each)
  • $12.48 (Each)

  • $149.76 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
03086
Manufacturer
CRC
Manufacturer's Part Number
03086
Description
16OZ Food Grade Penetrating Oil NSF H1 Registered
An Effective and Efficient General Purpose Lubricant For Use On Food Processing Equipment. It Penetrates and Loosens Rust, Scale, Corrosion and Dirt to Free Corroded Parts and Fasteners. Contains No Silicones. 11 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
15121526 - Lubricants for food processing equipment
UPC/GTIN
078254030869 / 00078254030869
Weight per unit
1.0833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.48 (Each)
Standard Packaging
$149.76 (Per 12)
Resources
Images
 
 
03086 - Large Image
 
03086 - Small Image
Attachments
 
 
03086 - Specification Sheet
Other Links
 
 
03086 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
16
Descriptions
Description
16OZ FOOD GRADE PENETRATING OIL NSF H1 REGISTERED
Product Type
Food Grade Penetrating Oil 11 WT Oz
extra long description
CRC 03086 Food Grade Penetrating Oi
Long Description
An effective and efficient general purpose lubricant for use on food processing equipment. It penetrates and loosens rust, scale, corrosion and dirt to free corroded parts and fasteners. Contains no silicones. 11 Wt Oz Aerosol
Special Features
Colorless, Odorless, Tasteless
Additional Information
lubricant type
Thin, Oily, Non-Drying
specific gravity
0.82
Flash Point
220
flammability
Non-Flammable
odor
None
Manufacturer Information
Brand
CRC
Manufacturers Part Number
03086
GTIN
00078254030869
UPC
078254030869
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Penetrating Oil
Packaging
Weight per each
1.0833
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Food processing equipment directly exposed to food products including scales, fans, carts, galleys, bottlers, chutes, conveyors, racks, ovens, stoves, fillers, mixers, freezers, rails and cooking appliances.
standard
RoHS Compliant, NSF H1 Regsitered
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat