03109 - 20OZ Super Degreaser Plus Degreaser

CRC

  • $42.82 (Each)
  • $42.82 (Each)

  • $513.84 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
03109
Manufacturer
CRC
Manufacturer's Part Number
03109
Description
20OZ Super Degreaser Plus Degreaser
Non-Chlorinated, Non-Corrosive, Non-Staining Degreaser Quickly Dissolves Grease, Oil & Sludge. It Has No Flash or Fire Point, Evaporates Rapidly & Leaves No Residue.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
47131820 - Petroleum derivative cleaners
UPC/GTIN
078254031095 / 00078254031095
Weight per unit
1.4167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.82 (Each)
Standard Packaging
$513.84 (Per 12)
Resources
Images
 
 
03109 - Large Image
 
03109 - Large Image
Attachments
 
 
03109 - Specification Sheet
Other Links
 
 
03109 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Size
17
Descriptions
Description
20OZ SUPER DEGREASER PLUS DEGREASER
Product Type
Super Degreser Plus
extra long description
CRC 03109 SUPER DEGRESER PLUS
Long Description
Non-chlorinated, non-corrosive, non-staining degreaser quickly dissolves grease, oil & sludge. It has no flash or fire point, evaporates rapidly & leaves no residue.
Special Features
Non Staining, Leaves no Residue
Additional Information
Flash Point
None
Form
Spray
Manufacturer Information
Manufacturers Part Number
03109
Brand
CRC
GTIN
00078254031095
UPC
078254031095
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Non-chlorinated Degreaser
Packaging
Weight per each
1.4167
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat