03150 - 16OZ Contact Cleaner 2000 Precision Cleaner

CRC

  • $40.26 (Each)
  • $40.26 (Each)

  • $483.12 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
03150
Manufacturer
CRC
Manufacturer's Part Number
3150
Description
16OZ Contact Cleaner 2000 Precision Cleaner
Effective Alternative to 141B-Based Cleaners. Test On Plastics. Evaporates Quickly, Leaves No Residue, Has No Flash or Fire Point and Contains No Class I or Class Ii Ozone Depleting Chemicals. 13 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
47131825 - Contact surface cleaners
UPC/GTIN
078254031507 / 00078254031507
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.26 (Each)
Standard Packaging
$483.12 (Per 12)
Resources
Images
 
 
03150 - Large Image
 
03150 - Large Image
 
03150 - Large Image
Specifications Sheets
 
 
03150 - Specification Sheet
 
03150 - Specification Sheet
Attachments
 
 
03150 - Specification Sheet
Other Links
 
 
03150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
HFC
Color
Clear;Colorless
Dimensions and Weight
Size
16
Descriptions
Product Type
Precision Contact Cleaner
Contact Cleaner
Features
Effective alternative to 141b-based cleaners when sensitive plastics are not a concern. Evaporates quickly, leaves no residue, has no flash or fire point and contains no Class I or Class II Ozone Depleting Chemicals.
Short Description
Contact Cleaner, 16 oz, 14 lb, HFC/Cozol(R) Base
Description
16OZ CONTACT CLEANER 2000 PRECISION CLEANER
extra long description
CRC 03150 Contact Cleaner 2000 13 W
Long Description
Effective alternative to 141b-based cleaners. Test on plastics. Evaporates quickly, leaves no residue, has no flash or fire point and contains no Class I or Class II Ozone Depleting Chemicals. 13 Wt Oz Aerosol
Special Features
Non-conductive, Non-corrosive
Additional Information
Container Type
Bottle
Physical Form
Liquid
odor
Slight ethereal
Standards Met
NSF K2;ISO 9001
package quantity
12 CT
Composition
HFC, Carbon Dioxide Propellant
specific gravity
1.27
Shelf Life
5
Form
LIQUID
flammability
Non-Flammable
Flash Point
None
Manufacturer Information
Manufacturers Part Number
3150
Brand
CRC Industries, Inc.
GTIN
00078254031507
UPC
078254031507
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Precision Cleaner
Packaging
Weight
14 lb
Weight per each
1.25
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Contacts;Metal Switches;Motors;Relays;Generators;Edge Connectors;Busbars;Circuit Breakers;Scales & Sensors
standard
RoHS Compliant, SNAP Approved, NSF K2 Registered, Restricted From Sales in CA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat