03176 - Battery Cleaner

CRC

  • $9.65 (Each)
  • $9.65 (Each)

  • $115.80 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
03176
Manufacturer
CRC
Manufacturer's Part Number
03176
Description
Battery Cleaner
Water Soluble Formula Designed to Remove Corrosion Quickly and Economically While Neutralizing Acid Spills. Use to Restore Battery Output and Reduce Voltage Leakage Due to Contaminants. Assures Maximum Battery Current Flowand Promotes Longer Battery Life
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
47131825 - Contact surface cleaners
UPC/GTIN
078254031767 / 00078254031767
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.65 (Each)
Carton
$115.80 (Per 12)
Resources
Images
 
 
03176 - Large Image
 
03176 - Large Image
Attachments
 
 
03176 - Specification Sheet
Other Links
 
 
03176 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Size
12
Descriptions
Description
BATTERY CLEANER
Product Type
Battery Cleaner
extra long description
CRC 03176 BATTERY CLEANER
Long Description
Water soluble formula designed to remove corrosion quickly and economically while neutralizing acid spills. Use to restore battery output and reduce voltage leakage due to contaminants. Assures maximum battery current flowand promotes longer battery life
Special Features
Water Soluble
Additional Information
specific gravity
1.04
Shelf Life
10
Form
LIQUID
flammability
Non-Flammable
Flash Point
None
Composition
Water
Manufacturer Information
Manufacturers Part Number
03176
Brand
CRC
GTIN
00078254031767
UPC
078254031767
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Aqueous Degreaser
Packaging
Weight per each
0.92
Carton
12
Uses, Certifications, and Standards
Application
Battery terminals, battery casings, cable connectors & retainer frames.
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat