03180 - 20OZ Quick Clean Safety Solvent & Degreaser

CRC

  • $13.27 (Each)
  • $13.27 (Each)

  • $159.24 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
03180
Manufacturer
CRC
Manufacturer's Part Number
03180
Description
20OZ Quick Clean Safety Solvent & Degreaser
Effective Degreasing Action With Fast Evaporation and No Residue. The Non-Flammable, Voc Exempt Formula Contains No Class I or Class Ii Ozone Depleting Chemicals. Use Caution On Plastics and Paints. 19 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
47131820 - Petroleum derivative cleaners
UPC/GTIN
078254031804 / 00078254031804
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.27 (Each)
Standard Packaging
$159.24 (Per 12)
Resources
Other Links
 
 
03180 - Other
Images
 
 
03180 - Large Image
Attachments
 
 
03180 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Size
20
Descriptions
Product Type
Quick Clean Solvent & Degreaser 19 WT Oz
Description
20OZ QUICK CLEAN SAFETY SOLVENT & DEGREASER
extra long description
CRC 03180 Quick Clean Solvent & Deg
Long Description
Effective degreasing action with fast evaporation and no residue. The non-flammable, VOC exempt formula contains no Class I or Class II Ozone Depleting Chemicals. Use caution on plastics and paints. 19 Wt Oz Aerosol
Special Features
Chlorinated
Additional Information
specific gravity
1.62
Shelf Life
10
Composition
Chlorinated
Form
LIQUID
flammability
Non-Flammable
Flash Point
None
Manufacturer Information
Manufacturers Part Number
03180
Brand
CRC
GTIN
00078254031804
UPC
078254031804
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Degreaser
Packaging
Weight per each
1.5
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Motors, air tools, mechanical brakes, clutches, chains, wire rope, machinery, parts, bearings, generators, compressors, pumps, hoists, lifts, dies, molds & a wide variety of other industrial & electrical equipment.
standard
RoHS Compliant, SNAP Approved, NSF K1 Registered, Restricted From Sale in CA,CT,DC,DE,IL,IN,ME,MD,MA,MI,NJ,NY,RI
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat