03185 - 20OZ Chlor-Free Non-Chlorinated Degreaser

CRC

  • $15.49 (Each)
  • $15.49 (Each)

  • $185.88 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
03185
Manufacturer
CRC
Manufacturer's Part Number
03185
Description
20OZ Chlor-Free Non-Chlorinated Degreaser
Non-Chlorinated Degreasing Solvent That Removes Oil, Grease and Other Contaminants. Perfect For Applications Requiring Quick Turnaround and Where A Low Flashpoint Solvent Can Be Used. Use Caution On Platics. 14 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
47131820 - Petroleum derivative cleaners
UPC/GTIN
078254031859 / 00078254031859
Weight per unit
1.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.49 (Each)
Standard Packaging
$185.88 (Per 12)
Resources
Other Links
 
 
03185 - Other
Images
 
 
03185 - Large Image
Attachments
 
 
03185 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Size
20
Descriptions
Description
20OZ CHLOR-FREE NON-CHLORINATED DEGREASER
Product Type
Chlorine Free Degreaser 14 WT Oz
extra long description
CRC 03185 Chlorine Free Degreaser 1
Long Description
Non-chlorinated degreasing solvent that removes oil, grease and other contaminants. Perfect for applications requiring quick turnaround and where a low flashpoint solvent can be used. Use caution on platics. 14 Wt Oz Aerosol
Special Features
Non-chlorinated
Additional Information
Composition
Blend of Organic Solvents
flammability
Extremely Flammable
Form
LIQUID
Flash Point
<0
specific gravity
0.72
Shelf Life
10
Manufacturer Information
Manufacturers Part Number
03185
Brand
CRC
GTIN
00078254031859
UPC
078254031859
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Degreaser
Packaging
Weight per each
1.3333
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Motors, pumps, generators, hoists, compressors, mechanical equipment, corroded machinery, air tools, mechanical brakes & clutches, chains, wire ropes, bearings, dies & molds.
standard
RoHS Compliant, NSF K2 Registered, Restricted From Sale in CA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat