03200 - 16OZ Electronic Component Cleaner

CRC

  • $35.58 (Each)
  • $35.58 (Each)

  • $426.96 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
03200
Manufacturer
CRC
Manufacturer's Part Number
03200
Description
16OZ Electronic Component Cleaner
Aggressive Cleaner and Light Duty Degreaser For Use On Electronic Components In Industrial, Electrical and Aviation Applications. Its High Purity, Fast Penetrating Formula Aggressively Dissolves Grease, Dust, Lint, Dirt, Oils, Flux, Polar Soils, and Othe
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
47131825 - Contact surface cleaners
UPC/GTIN
078254032009 / 00078254032009
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.58 (Each)
Standard Packaging
$426.96 (Per 12)
Resources
Other Links
 
 
03200 - Other
Images
 
 
03200 - Large Image
Attachments
 
 
03200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Clear Colorless
Dimensions and Weight
Size
16
Descriptions
Product Type
Electronic Component Cleaner 13 Oz Aero
Description
16OZ ELECTRONIC COMPONENT CLEANER
extra long description
CRC 03200 Electronic Component Clea
Special Features
Fast Evaporation, Leaves No Residue
Long Description
Aggressive cleaner and light duty degreaser for use on electronic components in industrial, electrical and aviation applications. Its high purity, fast penetrating formula aggressively dissolves grease, dust, lint, dirt, oils, flux, polar soils, and othe
Additional Information
Shelf Life
5
Composition
HFC/Cozol®
Form
LIQUID
flammability
Non-Flammable
Flash Point
None
specific gravity
1.27
Manufacturer Information
Brand
CRC
Manufacturers Part Number
03200
GTIN
00078254032009
UPC
078254032009
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Precision Cleaner
Packaging
Weight per each
1.25
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Contacts, metal switches, motors, relays, generators, edge connectors, buss bars, circuit breakers, scales & sensors. Not recommended for use on LEXAN®, Noryl®, or polycarbonate-type plastics.
standard
RoHS Compliant, NSF K2 Registered, SNAP Approved, Restricted From Sale in CA.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat