03262 - SP-350 Corrosion Inhibitor Heavyduty

CRC

  • $17.12 (Each)
  • $17.12 (Each)

  • $205.44 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
03262
Manufacturer
CRC
Manufacturer's Part Number
03262
Description
SP-350 Corrosion Inhibitor Heavyduty
Superior Lubrication and Corrosion Protection For Metal Parts and Assemblies That Are Stored Indoors. Protection Lasts Up to 2 Years. Promotes Easy Start-Up Of Stored Equipment. 11 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
15121802 - Anti corrosion lubricant
UPC/GTIN
078254032627 / 00078254032627
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.12 (Each)
Standard Packaging
$205.44 (Per 12)
Resources
Images
 
 
03262 - Large Image
 
03262 - Large Image
Attachments
 
 
03262 - Specification Sheet
 
03262 - Specification Sheet
Other Links
 
 
03262 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Tan Creamy
Dimensions and Weight
Size
16
Descriptions
Description
SP-350 CORROSION INHIBITOR HEAVYDUTY
Product Type
SP-350 Corrosion Inhibitor 11 WT Oz
extra long description
CRC 03262 SP-350 Corrosion Inhibito
Long Description
Superior lubrication and corrosion protection for metal parts and assemblies that are stored indoors. Protection lasts up to 2 years. Promotes easy start-up of stored equipment. 11 Wt Oz Aerosol
Special Features
Protects Equipment in Shipment, Storage and in Process for up to 2 Years indoors
Additional Information
specific gravity
0.853
Flash Point
144
coverage
2000 Sq Ft
flammability
Flammable
Base
Petroleum
odor
Petroleum Solvent
Manufacturer Information
Manufacturers Part Number
03262
Brand
CRC
GTIN
00078254032627
UPC
078254032627
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Heavy Duty Corrosion Inhibitor
Packaging
Weight per each
0.83
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Precision machine surfaces, & is a protective coating for assemblies in storage or in shipment, start-up lubricant for stored machinery.
standard
RoHS Compliant, NSF H2 Registered
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat