03400 - A Heavy-Duty Cutting Fluid

CRC

  • $26.95 (Each)
  • $26.95 (Each)

  • $323.40 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
03400
Manufacturer
CRC
Manufacturer's Part Number
03400
Description
A Heavy-Duty Cutting Fluid
A Heavy-Duty Cutting Fluid Designed For Use In Severe Applications. Thick, Honey-Like Fluid Clings to Cutting Tool Throughout The Operation. Excellent For Use On Tough Stainless Steel and Exotic Metals. 16 FL Oz Bottle
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
15121502 - Cutting oil
UPC/GTIN
078254034003 / 00078254034003
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.95 (Each)
Carton
$323.40 (Per 12)
Resources
Images
 
 
03400 - Large Image
 
03400 - Large Image
Attachments
 
 
03400 - Specification Sheet
Other Links
 
 
03400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
16
Descriptions
Description
A HEAVY-DUTY CUTTING FLUID
Long Description
A heavy-duty cutting fluid designed for use in severe applications. Thick, honey-like fluid clings to cutting tool throughout the operation. Excellent for use on tough stainless steel and exotic metals. 16 Fl Oz Bottle
Special Features
Thick Fluid Clings to Vertical Surfaces
Product Type
Truetap HD Cutting Fluid 16 FL Oz
extra long description
CRC 03400 TrueTap HD Cutting Fluid
Additional Information
specific gravity
1.108
Flash Point
415
lubricant type
Oily
flammability
Non-Flammable
odor
Wintergreen
Manufacturer Information
Manufacturers Part Number
03400
Brand
CRC
GTIN
00078254034003
UPC
078254034003
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Heavy Duty Cutting Fluid
Packaging
Weight per each
0.92
Carton
12
Uses, Certifications, and Standards
standard
RoHS Compliant, Restricted From Sale in the California Counties of Orange County, Los Angeles County, San Bernardino County and Riverside County
Application
Tapping, threading, drilling, sawing, shearing, turning, and reaming metal parts, pipes, conduit, screws, bolt holes, housings, aluminum sheets, strapping, gears and chains.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat