05089 - 20OZ Aerosol Brakleen Brake Cleaner

CRC

  • $10.37 (Each)
  • $10.37 (Each)

  • $124.44 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
05089
Manufacturer
CRC
Manufacturer's Part Number
05089
Description
20OZ Aerosol Brakleen Brake Cleaner
The Original Brake Parts Cleaner. Formulated to Quickly & Effectively Remove Grease, Brake Dust, Brake Fluids, Oils, & Other Contaminants From Brake Parts, Lining, Pads. 19 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
47131828 - Automotive cleaners
UPC/GTIN
078254050898 / 00078254050898
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.37 (Each)
Carton
$124.44 (Per 12)
Resources
Images
 
 
05089 - Small Image
 
05089 - Large Image
Attachments
 
 
05089 - Specification Sheet
Other Links
 
 
05089 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Size
20
Descriptions
Long Description
The original brake parts cleaner. Formulated to quickly & effectively remove grease, brake dust, brake fluids, oils, & other contaminants from brake parts, lining, pads. 19 Wt Oz Aerosol
Special Features
No Plastic Safe
Description
20OZ AEROSOL BRAKLEEN BRAKE CLEANER
Product Type
Brake Parts Cleaner 19 WT Oz Aerosol
extra long description
CRC 05089 Brake Parts Cleaner 19 Wt
Additional Information
specific gravity
1.22 to 1.62
Shelf Life
10
Form
Clear Liquid
flammability
Non-Flammable
Manufacturer Information
Manufacturers Part Number
05089
Brand
CRC
GTIN
00078254050898
UPC
078254050898
Taxonomies, Classifications, and Categories
Type
Chlorinated
Category Description
CLEANING
Packaging
Weight per each
1.5
Carton
12
Uses, Certifications, and Standards
Application
ABS, disc, drum, brake cylinders, brake drums, brake linings, brake shoes, calipers, clutch discs, disc brake pads, discs. Safe for use on all brake systems including: Springs & Wedge brakes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat