14005 - 20OZ Natural Degreaser Citrus-Based Degreaser

CRC

  • $25.49 (Each)
  • $25.49 (Each)

  • $305.88 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14005
Manufacturer
CRC
Manufacturer's Part Number
14005
Description
20OZ Natural Degreaser Citrus-Based Degreaser
A Blend Of Natural Citrus and Organic Solvents That Effectively Clean and Degrease. Perfect For Use On All Metals. Leaves No Sticky Residue. NSF C1 Registered. 16 WT Oz Can
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
47131820 - Petroleum derivative cleaners
UPC/GTIN
078254140056 / 00078254140056
Weight per unit
1.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.49 (Each)
Standard Packaging
$305.88 (Per 12)
Resources
Images
 
 
14005 - Large Image
 
14005 - Large Image
Attachments
 
 
14005 - Specification Sheet
Other Links
 
 
14005 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
20
Descriptions
Description
20OZ NATURAL DEGREASER CITRUS-BASED DEGREASER
Product Type
Natural Degreaser Degreaser 16 WT Oz
extra long description
CRC 14005 Natural Degreaser Degreas
Long Description
A blend of natural citrus and organic solvents that effectively clean and degrease. Perfect for use on all metals. Leaves no sticky residue. NSF C1 Registered. 16 Wt Oz Can
Special Features
No Plastic Safe
Additional Information
Form
Clear Water-White Liquid
flammability
Flammable
specific gravity
0.93
Shelf Life
10
Manufacturer Information
Manufacturers Part Number
14005
Brand
CRC
GTIN
00078254140056
UPC
078254140056
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Glycol Ether
Packaging
Weight per each
1.3333
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors.
standard
C1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat