14011 - 8OZ Insect Repellent

CRC

  • $18.16 (Each)
  • $18.16 (Each)

  • $217.92 (Per 12)
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
14011
Manufacturer
CRC
Manufacturer's Part Number
14011
Description
8OZ Insect Repellent
Insect Repellent Uses A High Strength Formula to Repel Mosquitoes, Gnats, Chiggers, Fleas, Ticks, Biting Flies and Other Biting Insects Up to Twice As Long As Common Consumer Insect Repellents. Insect Repellent Protects Outdoor Workers By Reducing The Ri
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
N/A
UPC/GTIN
078254140117 / 00078254140117
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.16 (Each)
Standard Packaging
$217.92 (Per 12)
Resources
Images
 
 
14011 - Large Image
 
14011 - Large Image
 
14011 - Large Image
Specifications Sheets
 
 
14011 - Specification Sheet
 
14011 - Specification Sheet
Attachments
 
 
14011 - Specification Sheet
Other Links
 
 
14011 - Other
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
Clear
Dimensions and Weight
Size
8
Descriptions
Product Type
Insect Repellent
Features
Repels pests up to twice as long as common consumer products. Helps guard against contracting Lyme Disease when sprayed on exposed skin and clothing.
Short Description
Insect Repellent, 8 oz/0.0625 gal , Aerosol, Clear
Description
8OZ INSECT REPELLENT
extra long description
CRC 14011 INSECT REPELLENT
Long Description
Insect Repellent uses a high strength formula to repel mosquitoes, gnats, chiggers, fleas, ticks, biting flies and other biting insects up to twice as long as common consumer insect repellents. Insect Repellent protects outdoor workers by reducing the ri
Special Features
Repels pests up to twice as long as common consumer products.
Additional Information
Container Capacity
8 oz;0.0625 gal
Container Type
Aerosol Can
Physical Form
Liquid
Composition
Isopropyl Alcohol;Liquefied Petroleum Gas;N,N-Diethyl-M-Toluamide (deet);n-octyl Bicycloheptene Dicarboximide;Di-N-Propyl Isocinchomeronate;Acetone;Propylene Glycol
odor
Mild Alcohol
specific gravity
0.8
Flash Point
75 °F;23.9 °C
package quantity
12 per CA;224 CA/PL
Manufacturer Information
Manufacturers Part Number
14011
Brand
CRC Industries, Inc.
GTIN
00078254140117
UPC
078254140117
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
INSECT REPELLENT
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Outdoor Worker That Is Exposed to Insects Around Electric and Power Utilities;Telecommunications Equipment and Installation Sites;Bridge and Tower Maintenance;Cable and Wire Installation Sites;Industrial Plant Grounds;Warehouses.
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 14011.
Jump To:

Similar Items

Similar items are close alternatives to 14011, though they may not be 100% alike.

8 Oz Insect Repellent
  • Our Part #: CRC14011
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CRC-14011
  • Manufacturer: Selecta Products
  • Find: Similar Items
  • Pkg Sizes: 12 ($186.24) ·
CRC14011 - Selecta Products

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.52

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat