14037 - 20OZ Fire Ant Killer W/Trigger

CRC

  • $24.01 (Each)
  • $24.01 (Each)

  • $288.12 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14037
Manufacturer
CRC
Manufacturer's Part Number
14037
Description
20OZ Fire Ant Killer W/Trigger
Fast-Acting, High Strength Insecticide That Kills Fire Ants On Contact. Fire Ant Killer Contains No Chlorinated Solvents and Is Harmless to Most Plastics. Provides A Dense Accurate Spray Reaching Over 20 Feet to Drench Harmful Insects and Their Nests. Fir
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
N/A
UPC/GTIN
078254140377 / 00078254140377
Weight per unit
0.9167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.01 (Each)
Standard Packaging
$288.12 (Per 12)
Resources
Images
 
 
14037 - Large Image
 
14037 - Large Image
Attachments
 
 
14037 - Specification Sheet
 
14037 - Specification Sheet
Other Links
 
 
14037 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
20
Descriptions
Product Type
Fire Ant Killer
Description
20OZ FIRE ANT KILLER W/TRIGGER
extra long description
CRC 14037 FIRE ANT KILLER
Long Description
Fast-acting, high strength insecticide that kills fire ants on contact. Fire Ant Killer contains no chlorinated solvents and is harmless to most plastics. Provides a dense accurate spray reaching over 20 feet to drench harmful insects and their nests. Fir
Special Features
Non-chlorinated, kills on contact, Can only be sold in: AL, AR, AZ, CA, FL, GA, KY, LA, MS, NC, NM, OK, SC, TN, TX, and VA
Additional Information
Content
Hydrocarbon Solvent
included
None
Manufacturer Information
Brand
CRC
Manufacturers Part Number
14037
GTIN
00078254140377
UPC
078254140377
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
INSECTICIDE
Packaging
Weight per each
0.9167
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Recommended for any outdoor worker to protect against fire ants.
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat