14051 - 1 Gal Bottle Cutting Oil

CRC

  • $56.39 (Each)
  • $56.39 (Each)

  • $225.56 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14051
Manufacturer
CRC
Manufacturer's Part Number
14051
Description
1 Gal Bottle Cutting Oil
Cutting Oil Is A Superior Thread Cutting Lubricant For Use On All Types Of Metals, Including Brass, Copper and Aluminum. 1 Ga Bottle
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
15121502 - Cutting oil
UPC/GTIN
078254140513 / 00078254140513
Weight per unit
8.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.39 (Each)
Standard Packaging
$225.56 (Per 4)
Resources
Images
 
 
14051 - Large Image
Attachments
 
 
14051 - Specification Sheet
Other Links
 
 
14051 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1
Descriptions
Description
1 GAL BOTTLE CUTTING OIL
Product Type
Cutting Oil Lubricant 1 Ga
extra long description
CRC 14051 Cutting Oil Lubricant 1 G
Long Description
Cutting Oil is a superior thread cutting lubricant for use on all types of metals, including brass, copper and aluminum. 1 GA Bottle
Special Features
For ferrous and non-ferrous metals, sulfur-free. Foaming
Additional Information
specific gravity
0.924
Flash Point
347 F
odor
Faint Petroleum
lubricant type
Non-drying
flammability
Nonflammable
Manufacturer Information
Manufacturers Part Number
14051
Brand
CRC
GTIN
00078254140513
UPC
078254140513
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Thread Cutting Lubricant
Packaging
Weight per each
8.5
Carton
1
Package
4
Uses, Certifications, and Standards
standard
RoHS Compliant, NSF P1 Registered
Application
Tapping, threading, drilling, sawing, shearing, turning and reaming metal parts, pipes, screws, conduit, bolt holes, housings, aluminum sheets, strapping, gears and chains
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat