14070 - 4OZ Stick Minute Mend Epoxy Putty

CRC

  • $24.84 (Each)
  • $24.84 (Each)

  • $596.16 (Per 24)
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
14070
Manufacturer
CRC
Manufacturer's Part Number
14070
Description
4OZ Stick Minute Mend Epoxy Putty
This Two Part Epoxy Permanently Repairs Scratches, Gouges and Holes. Bonds to Wood, Steel, Fiberglass, Glass, Ceramics, Plastics, Concrete and Aluminum. Also Bonds to Both Wet and Dry Surfaces. It Is Ready to Use In Less Than One Minute. 4 WT Oz Stick
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
31201605 - Putties
UPC/GTIN
078254140704 / 00078254140704
Weight per unit
0.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.84 (Each)
Standard Packaging
$596.16 (Per 24)
Resources
Images
 
 
14070 - Large Image
 
14070 - Large Image
Attachments
 
 
14070 - Specification Sheet
Other Links
 
 
14070 - Other
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
Green and White
Dimensions and Weight
Size
4
Descriptions
Description
4OZ STICK MINUTE MEND EPOXY PUTTY
Long Description
This two part epoxy permanently repairs scratches, gouges and holes. Bonds to wood, steel, fiberglass, glass, ceramics, plastics, concrete and aluminum. Also bonds to both wet and dry surfaces. It is ready to use in less than one minute. 4 Wt Oz Stick
Special Features
Safe on Most Plastics
Product Type
Minute Mend Epoxy Putty 4 WT Oz
extra long description
CRC 14070 Minute Mend Epoxy Putty 4
Additional Information
specific gravity
1.98
Temperature Range
250
Manufacturer Information
Manufacturers Part Number
14070
Brand
CRC
GTIN
00078254140704
UPC
078254140704
Taxonomies, Classifications, and Categories
Type
Epoxy Putty
Category Description
AEROSOLS
Packaging
Weight per each
0.3333
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Drums, tanks, castings, molds, sinks, tubs, gaskets, mounting terminal blocks, packing wires & repairing breaker boxes
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 14070.
Jump To:

Similar Items

Similar items are close alternatives to 14070, though they may not be 100% alike.

4OZ Stick Minute Mend Epoxy Putty
  • Our Part #: CRC14070
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CRC-14070
  • Manufacturer: Selecta Products
  • Find: Similar Items
  • Pkg Sizes: 24 ($650.16) ·
CRC14070 - Selecta Products

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.09

Each

QTY:
Each
Add
EPOXY PUTTY
  • MFR Part #: 14071
  • GTIN: 00078254140711
  • Manufacturer: CRC

* All prices subject to change.

Begin Live Chat