14073 - 12OZ Cartridge RTV Silicone Sealant - Clear

CRC

  • $22.51 (Each)
  • $22.51 (Each)

  • $270.12 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14073
Manufacturer
CRC
Manufacturer's Part Number
14073
Description
12OZ Cartridge RTV Silicone Sealant - Clear
For General-Purpose Sealing, Bonding, Protecting and Waterproofing Applications. Clear Formulation Forms A Barely Visible, Water-Tight Seal. 10.1 FL Oz Cartridge
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
31201606 - Caulks
UPC/GTIN
078254140735 / 00078254140735
Weight per unit
0.8333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.51 (Each)
Standard Packaging
$270.12 (Per 12)
Resources
Images
 
 
14073 - Large Image
 
14073 - Large Image
Specifications Sheets
 
 
14073 - Specification Sheet
 
14073 - Specification Sheet
Other Links
 
 
14073 - Other
Attachments
 
 
14073 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Translucent
Dimensions and Weight
Size
12
Descriptions
Description
12OZ CARTRIDGE RTV SILICONE SEALANT - CLEAR
Product Type
RTV Silicone Sealant
Features
For general-purpose sealing, bonding, protecting and waterproofing applications. Clear formulation forms a barely visible, water-tight seal.
Short Description
RTV Silicone Sealant, 12 oz Cartridge, Translucent
extra long description
CRC 14073 RTV Silicone Sealant - Cl
Long Description
For general-purpose sealing, bonding, protecting and waterproofing applications. Clear formulation forms a barely visible, water-tight seal. 10.1 Fl Oz Cartridge
Special Features
Plastic Safe
Additional Information
Container Capacity
12 oz
Physical Form
Paste
Composition
Polydimethylsiloxane, Hydroxy-Terminated;Amorphous Silica;Distillates (petroleum), Hydrotreated Middle;Ethyltriacetoxysilane;Methyltriacetoxysilane;Polydimethylsiloxane
odor
Acetic Acid
Dielectric Strength
550 V/Mil
specific gravity
1.01
Flash Point
>212 °F;100 °C
Operating Temperature Range
-70 to +400 °F;-57 to +204.4 °C
Standards Met
MIL-A-46106 TYPE I, TT-S-00230C TYPE II CLASS B, TT-S-001543A
package quantity
12 per CA;108 CA/PL
Temperature Range
-70 to 400
Bonding Time
24
Manufacturer Information
Manufacturers Part Number
14073
Brand
CRC Industries, Inc.
GTIN
00078254140735
UPC
078254140735
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Clear Silicone Sealant
Packaging
Weight
0.83 lb
Weight per each
0.8333
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Sealing;Bonding;Protection and Waterproofing In HVAC;Electrical;Construction;Metal Working;Filling Gap Between Mating Part;Gearbox;Pump;Motor and General Gasket Sealing
standard
Mil-A-46106B, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat