14077 - 16OZ Foam Minimal Expansion Foam Sealant

CRC

  • $22.00 (Each)
  • $22.00 (Each)

  • $264.00 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14077
Manufacturer
CRC
Manufacturer's Part Number
14077
Description
16OZ Foam Minimal Expansion Foam Sealant
Polyurethane Foam Designed to Fill, Seal, Bond, Retrofit, Insulate and Deaden Sound In and Around Cracks and Cavities. It Forms A Permanent, Waterproof and Airtight Bond to Masonry, Wood, Glass, Metal & Most Plastics. Stops Drafts, Dust, Moisture, Insect
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
N/A
UPC/GTIN
078254140773 / 00078254140773
Weight per unit
0.8333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.00 (Each)
Standard Packaging
$264.00 (Per 12)
Resources
Images
 
 
14077 - Large Image
 
14077 - Large Image
 
14077 - Video
Specifications Sheets
 
 
14077 - Specification Sheet
 
14077 - Specification Sheet
Other Links
 
 
14077 - Other
Attachments
 
 
14077 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Tan
Dimensions and Weight
Size
16
Descriptions
Description
16OZ FOAM MINIMAL EXPANSION FOAM SEALANT
Product Type
Minimal Expansion Foam Sealant
extra long description
CRC 14077 FOAM MINIMAL EXPANSION AE
Features
Fill, seal, bond, retrofit, insulate and deaden sound in and around cracks and cavities. Forms a permanent, waterproof and airtight bond to most surfaces. UL classified as a caulking sealant.
Short Description
Minimal Expansion Foam Sealant, 16 oz, Aerosol, Tan
Long Description
Polyurethane foam designed to fill, seal, bond, retrofit, insulate and deaden sound in and around cracks and cavities. It forms a permanent, waterproof and airtight bond to masonry, wood, glass, metal & most plastics. Stops drafts, dust, moisture, insect
Special Features
Plastic Safe
Additional Information
Container Capacity
16 oz
Container Type
Aerosol Can
Physical Form
Liquid
Composition
Polypropylene Polyol Diphenylmethanediisocyanate Prepolymer;1,1,1,2-Tetrafluoroethane;Alkanes, C14-17, Chloro;Diphenylmethanediisocyanate, Isomers and Homologues;Tris(2-Chloroisopropyl) Phosphate
odor
Slight Fluorocarbon
specific gravity
1.2
Setting Time
12 to 24 h (Cure Time)
Operating Temperature Range
65 to +100 °F;18.3 to +37.8 °C
package quantity
12 per CA;108 CA/PL
media
Yes
Manufacturer Information
Manufacturers Part Number
14077
Brand
CRC Industries, Inc.
GTIN
00078254140773
UPC
078254140773
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Expansion Aerosol Foam Sealant
Packaging
Weight
0.83 lb
Weight per each
0.8333
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Filling;Insulating;Sealing;Bonding;HVAC;Electrical;Industrial;Plumbing;Around Electrical Outlets;Utility Panels;Ducts;Pipes;Doors;Windows;Base Plates;Joints;Cracks;Crawlspaces;Foundations;Spot Insulating;Touch-Ups
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat