14124 - Smartwasher FL-4 Ozzymat Multilayer Filter

Smartwasher

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14124
Manufacturer
Smartwasher
Manufacturer's Part Number
14124
Description
Smartwasher FL-4 Ozzymat Multilayer Filter
Three Filters In One For Heavy Use Applications. Simply Peel Back and Remove Each Layer As It Becomes Clogged to Reveal Fresh Layer. Extends Working Life Of Filter. Works With All Grades Of Fluid. Removes Dirt and Residue Particles Down to 50 Microns.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
23281904 - Aqueous cleaning and washing equipment
UPC/GTIN
649123000278 / 00649123000278
Weight per unit
0.8333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
14124 - Large Image
Attachments
 
 
14124 - Specification Sheet
Other Links
 
 
14124 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Solid filter w/Granular Powder
Material, Color, and Finish
Color
Buff to Brown
Dimensions and Weight
Width
1
Depth
12
Descriptions
Product Type
Smartwasher Multi-Layer Filter
Description
SMARTWASHER FL-4 OZZYMAT MULTILAYER FILTER
extra long description
CRC 14124 SMARTWASHER MULTI-LAYER F
Long Description
Three filters in one for heavy use applications. Simply peel back and remove each layer as it becomes clogged to reveal fresh layer. Extends working life of filter. Works with all grades of fluid. Removes dirt and residue particles down to 50 microns.
Special Features
Biodegradable
Additional Information
dimensions
6.5"H x 1"W x 12"D
Manufacturer Information
Brand
Smartwasher
Manufacturers Part Number
14124
GTIN
00649123000278
UPC
649123000278
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Multi-Layer Filter
Packaging
Weight per each
0.8333
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For use with SmartWasher Parts Cleaning System
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat