14170 - 20OZ Biodegradable Citrus Degreaser

CRC

  • $17.80 (Each)
  • $17.80 (Each)

  • $213.60 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14170
Manufacturer
CRC
Manufacturer's Part Number
14170
Description
20OZ Biodegradable Citrus Degreaser
New Low Voc Formula. Removes Grease, Oil and Lubricants With No Water Wash-Off. Controlled Evaporation and Leaves No Residue. Pleasant Citrus Scent. NSF C1 Registered. 15 WT Oz Bottle
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
47131805 - General purpose cleaners
UPC/GTIN
078254141701 / 00078254141701
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.80 (Each)
Standard Packaging
$213.60 (Per 12)
Resources
Images
 
 
14170 - Large Image
 
14170 - Large Image
Attachments
 
 
14170 - Specification Sheet
Other Links
 
 
14170 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Description
20OZ BIODEGRADABLE CITRUS DEGREASER
Product Type
Citrus Degreaser Biodegradable 15 WT Oz
Long Description
New Low VOC Formula. Removes grease, oil and lubricants with no water wash-off. Controlled evaporation and leaves no residue. Pleasant citrus scent. NSF C1 Registered. 15 Wt Oz Bottle
Special Features
No Plastic Safe Plastic Safe
extra long description
CRC 14170 Citrus Degreaser Biodegra
Additional Information
specific gravity
0.81
Shelf Life
10
Form
Clear Water-White Liquid
flammability
Flammable
Manufacturer Information
Manufacturers Part Number
14170
Brand
CRC
GTIN
00078254141701
UPC
078254141701
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Petroleum Distillate
Packaging
Weight per each
1.25
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors.
standard
C1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat