14440 - 20OZ Hydro Force Super Citrus Heavy Duty Degreaser

CRC

  • $18.13 (Each)
  • $18.13 (Each)

  • $217.56 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14440
Manufacturer
CRC
Manufacturer's Part Number
14440
Description
20OZ Hydro Force Super Citrus Heavy Duty Degreaser
Specially Formulated, Water-Dilutable, D-Limonene Based Degreaser. Designed For Extremely Difficult Cleaning Jobs Found In The Industrial and Cleaning Environments. Effective In Dissolving Grease, Oil, Ink, and Grime. 15 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
47131820 - Petroleum derivative cleaners
UPC/GTIN
078254144405 / 00078254144405
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.13 (Each)
Standard Packaging
$217.56 (Per 12)
Resources
Images
 
 
14440 - Large Image
 
14440 - Large Image
Attachments
 
 
14440 - Specification Sheet
Other Links
 
 
14440 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
20
Descriptions
Product Type
Hydroforce Super Citrus Degreaser 15 Oz
Description
20OZ HYDRO FORCE SUPER CITRUS HEAVY DUTY DEGREASER
Long Description
Specially formulated, water-dilutable, d-Limonene based degreaser. Designed for extremely difficult cleaning jobs found in the industrial and cleaning environments. Effective in dissolving grease, oil, ink, and grime. 15 Wt Oz Aerosol
Special Features
Safe on Most Plastics
extra long description
CRC 14440 HydroForce Super Citrus D
Additional Information
specific gravity
0.97
Shelf Life
10
flammability
Non-Flammable
Form
White Emulsion
Manufacturer Information
Manufacturers Part Number
14440
Brand
CRC
GTIN
00078254144405
UPC
078254144405
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Water Based
Packaging
Weight per each
1.25
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Air tools, mechanical brakes, clutches, chains, wire rope, motors, dies, molds, parts, bearings, generators, compressors, rollers, presses, automatic drip machines, floor scrubbers, power washers, & other cleaning equipment
standard
C1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat