18200 - 20OZ Upside Down Marking Paint Safety Red

CRC

  • $17.95 (Each)
  • $17.95 (Each)

  • $107.70 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18200
Manufacturer
CRC
Manufacturer's Part Number
18200
Description
20OZ Upside Down Marking Paint Safety Red
00078254182001|0078254|078254182001|07825418200|18200|Marking Paints-Safety Red 17 WT Oz|CRC 18200|CRC Chemicals 18200|CRC Industries 18200|39121313|4444|Ceiling Flanges|Electrical Systems and Lighting and Components and Accessories and Supplies|39120000|Electrical Equipment and Components and Supplies|39121300|Electrical Equipment and Components and Supplies|13560886
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
31211513 - Marking paint
UPC/GTIN
078254182001 / 00078254182001
Weight per unit
1.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.95 (Each)
Standard Packaging
$107.70 (Per 6)
Resources
Images
 
 
18200 - Small Image
 
18200 - Large Image
 
18200 - Large Image
 
18200 - Large Image
Specifications Sheets
 
 
18200 - Specification Sheet
 
18200 - Specification Sheet
Attachments
 
 
18200 - Specification Sheet
 
18200 - Specification Sheet
Other Links
 
 
18200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Safety Red
Base Type
Acetone, Propane, Toluene
Backing Material
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Dimensions and Weight
Length
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Descriptions
Product Type
Marking Paint
Features
Clearly and effectively marks the location of underground utilities. Colors meet the A.P.W.A. One Call International Color Standards. Safe to use on turf grass, fields, and golf courses.
Short Description
Marking Paint, 20 oz, Aerosol, Safety Red
Description
20OZ UPSIDE DOWN MARKING PAINT SAFETY RED
Long Description
00078254182001|0078254|078254182001|07825418200|18200|Marking Paints-Safety Red 17 Wt Oz|CRC 18200|CRC CHEMICALS 18200|CRC Industries 18200|39121313|4444|Ceiling flanges|Electrical Systems and Lighting and Components and Accessories and Supplies|39120000|Electrical equipment and components and supplies|39121300|Electrical equipment and components and supplies|13560886
Special Features
Twist cap prevents accidental discharge
Additional Information
Container Capacity
20 oz
Container Type
Aerosol Can
Physical Form
Liquid
Composition
Water;Calcium carbonate;n-Butane;Propane;Solvent naphtha (petroleum), light aliph;Distillates (petroleum), hydrotreated Light
odor
Aromatic
specific gravity
0.77 to 0.85
Flash Point
-2.2 °F;-19 °C
Dry Time
30 min to 1 h
Coverage Area
0 to 700 ft (Linear)
package quantity
6 per CA;120 CA/PL
coverage
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
flammability
Extremely Flammable
Manufacturer Information
Manufacturers Part Number
18200
Brand
CRC Industries, Inc.
GTIN
00078254182001
UPC
078254182001
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Aerosol Marking Paint
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
1.33 lb
Weight per each
1.3333
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Metal;Concrete;Asphalt;Gravel;Soil;Tree;Turf Grass;Field;Landscaping Site;Golf Course;Nurseries;Surveying
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 18200.
Jump To:

Similar Items

Similar items are close alternatives to 18200, though they may not be 100% alike.

Marking Paint, Aervoe Survey Marking;Construction Application, Red, Acetone;Alip...
  • Our Part #: 256
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 256
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 12 ($136.20) ·
256 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.35

Each

QTY:
Each
Add
Dottie 1381 All Purpose Marking Pai
  • Our Part #: 1381
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1381
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1381 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18201
  • GTIN: 00078254182018
  • Manufacturer: CRC
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18202
  • GTIN: 00078254182025
  • Manufacturer: CRC
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18203
  • GTIN: 00078254182032
  • Manufacturer: CRC
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18204
  • GTIN: 00078254182049
  • Manufacturer: CRC
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18206
  • GTIN: 00078254182063
  • Manufacturer: CRC
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18207
  • GTIN: 00078254182070
  • Manufacturer: CRC
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18208
  • GTIN: 00078254182087
  • Manufacturer: CRC
MARKING PAINT
  • MFR Part #: 18210
  • GTIN: 00078254182100
  • Manufacturer: CRC

* All prices subject to change.

Begin Live Chat