18201 - 20OZ Marking Paint Caution Yellow

CRC

  • $17.95 (Each)
  • $17.95 (Each)

  • $107.70 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18201
Manufacturer
CRC
Manufacturer's Part Number
18201
Description
20OZ Marking Paint Caution Yellow
00078254182018|0078254|078254182018|07825418201|18201|Marking Paints-Caution Yellow 17 WT Oz|CRC 18201|CRC Chemicals 18201|CRC Industries 18201
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
31211513 - Marking paint
UPC/GTIN
078254182018 / 00078254182018
Weight per unit
1.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.95 (Each)
Standard Packaging
$107.70 (Per 6)
Resources
Images
 
 
18201 - Small Image
 
18201 - Large Image
 
18201 - Large Image
Attachments
 
 
18201 - Specification Sheet
 
18201 - Specification Sheet
Other Links
 
 
18201 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Acetone, Propane, Toluene
Backing Material
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Color
Yellow
Dimensions and Weight
Length
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Descriptions
Long Description
00078254182018|0078254|078254182018|07825418201|18201|Marking Paints-Caution Yellow 17 Wt Oz|CRC 18201|CRC CHEMICALS 18201|CRC Industries 18201
Special Features
Twist cap prevents accidental discharge
Product Type
Marking Paints-Caution Yellow 17 WT Oz
Description
20OZ MARKING PAINT CAUTION YELLOW
Additional Information
specific gravity
0.80 to 0.84
coverage
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Dry Time
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Flash Point
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
flammability
Extremely Flammable
Composition
Poly tank sprayer designed for professional use. Holds one gallon.
Manufacturer Information
Manufacturers Part Number
18201
Brand
Automotive
GTIN
00078254182018
UPC
078254182018
Taxonomies, Classifications, and Categories
Type
Aerosol Marking Paint
Category Description
AEROSOLS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
1.3333
Carton
1
Package
6
Uses, Certifications, and Standards
standard
RoHS Compliant
Application
To identify and code surfaces such as metal, concrete, asphalt, gravel, soil, trees and grass for construction, utility, recreational, municipal and landscaping sites, golf courses, nurseries and surveying.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 18201.
Jump To:

Similar Items

Similar items are close alternatives to 18201, though they may not be 100% alike.

Dottie 262 Invert-A-Cap Marking Pai
  • Our Part #: 262
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 262
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
262 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Dottie 1382 All Purpose Marking Pai
  • Our Part #: 1382
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1382
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 12 ($168.00) ·
1382 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$14.00

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18200
  • GTIN: 00078254182001
  • Manufacturer: CRC
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18202
  • GTIN: 00078254182025
  • Manufacturer: CRC
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18203
  • GTIN: 00078254182032
  • Manufacturer: CRC
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18204
  • GTIN: 00078254182049
  • Manufacturer: CRC
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18206
  • GTIN: 00078254182063
  • Manufacturer: CRC
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18207
  • GTIN: 00078254182070
  • Manufacturer: CRC
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18208
  • GTIN: 00078254182087
  • Manufacturer: CRC
MARKING PAINT
  • MFR Part #: 18210
  • GTIN: 00078254182100
  • Manufacturer: CRC

* All prices subject to change.

Begin Live Chat