18208 - 20OZ Fluorescent Marking Paint Orange

CRC

  • $17.95 (Each)
  • $17.95 (Each)

  • $107.70 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18208
Manufacturer
CRC
Manufacturer's Part Number
18208
Description
20OZ Fluorescent Marking Paint Orange
00078254182087|0078254|078254182087|07825418208|18208|Marking Paints-Fluores Orange 17 WT Oz|CRC 18208|CRC Chemicals 18208|CRC Industries 18208
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
31211513 - Marking paint
UPC/GTIN
078254182087 / 00078254182087
Weight per unit
1.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.95 (Each)
Standard Packaging
$107.70 (Per 6)
Resources
Images
 
 
18208 - Small Image
 
18208 - Large Image
 
18208 - Large Image
Attachments
 
 
18208 - Specification Sheet
 
18208 - Specification Sheet
Other Links
 
 
18208 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Acetone, Propane, Toluene
Backing Material
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Color
orange Fluorescent
Dimensions and Weight
Length
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Descriptions
Product Type
Marking Paints-Fluores Orange 17 WT Oz
Description
20OZ FLUORESCENT MARKING PAINT ORANGE
extra long description
CRC 18208 Marking Paints-Fluores Or
Special Features
Twist cap prevents accidental discharge
Long Description
00078254182087|0078254|078254182087|07825418208|18208|Marking Paints-Fluores Orange 17 Wt Oz|CRC 18208|CRC CHEMICALS 18208|CRC Industries 18208
Additional Information
Composition
Poly tank sprayer designed for professional use. Holds one gallon.
coverage
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Flash Point
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
flammability
Extremely Flammable
specific gravity
0.80 to 0.84
Dry Time
Open Office, Retail
Manufacturer Information
Brand
Automotive
Manufacturers Part Number
18208
GTIN
00078254182087
UPC
078254182087
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Aerosol Marking Paint
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
1.3333
Carton
1
Package
6
Uses, Certifications, and Standards
standard
RoHS Compliant
Application
To identify and code surfaces such as metal, concrete, asphalt, gravel, soil, trees and grass for construction, utility, recreational, municipal and landscaping sites, golf courses, nurseries and surveying.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 18208.
Jump To:

Similar Items

Similar items are close alternatives to 18208, though they may not be 100% alike.

Dottie 1392 All Purpose Marking Pai
  • Our Part #: 1392
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1392
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 12 ($87.00) ·
1392 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$7.25

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18200
  • GTIN: 00078254182001
  • Manufacturer: CRC
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18201
  • GTIN: 00078254182018
  • Manufacturer: CRC
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18202
  • GTIN: 00078254182025
  • Manufacturer: CRC
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18203
  • GTIN: 00078254182032
  • Manufacturer: CRC
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18204
  • GTIN: 00078254182049
  • Manufacturer: CRC
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18206
  • GTIN: 00078254182063
  • Manufacturer: CRC
UPSIDE DOWN MARKING PAINT
  • MFR Part #: 18207
  • GTIN: 00078254182070
  • Manufacturer: CRC
MARKING PAINT
  • MFR Part #: 18210
  • GTIN: 00078254182100
  • Manufacturer: CRC

* All prices subject to change.

Begin Live Chat