18410 - 16OZ Red Urethane

CRC

  • $24.81 (Each)
  • $24.81 (Each)

  • $297.72 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18410
Manufacturer
CRC
Manufacturer's Part Number
18410
Description
16OZ Red Urethane
00078254184104|0078254|078254184104|07825418410|18410|Seal Coatred Urethane Coating 11 WT Oz|CRC 18410|CRC Chemicals 18410|CRC Industries 18410
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
31211511 - Urethane primers
UPC/GTIN
078254184104 / 00078254184104
Weight per unit
1.0833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.81 (Each)
Standard Packaging
$297.72 (Per 12)
Resources
Images
 
 
18410 - Small Image
 
18410 - Large Image
 
18410 - Large Image
Attachments
 
 
18410 - Specification Sheet
 
18410 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Red
Backing Material
Commercial
Dimensions and Weight
Size
16
Length
Poly tank sprayer designed for professional use. Holds one gallon.
Descriptions
Description
16OZ RED URETHANE
Product Type
Seal Coatred Urethane Coating 11 WT Oz
Long Description
00078254184104|0078254|078254184104|07825418410|18410|Seal CoatRed Urethane Coating 11 Wt Oz|CRC 18410|CRC CHEMICALS 18410|CRC Industries 18410
Special Features
Plastic Safe
Manufacturer Information
Manufacturers Part Number
18410
Brand
Automotive
GTIN
00078254184104
UPC
078254184104
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Urethane Coating
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
1.0833
Carton
1
Package
12
Uses, Certifications, and Standards
standard
RoHS Compliant
Application
On motor windings, terminals, bus bars, commutator ends, stator coils, and PC boards
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 18410.
Jump To:

Similar Items

Similar items are close alternatives to 18410, though they may not be 100% alike.

Insulating Spray, 16 Oz Can, Alkyd Resin Base, Red, Ketone Odor, 850 V/Mil Diele...
  • Our Part #: 1602R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7000006033
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 12 ($810.72) ·
1602R - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$67.56

Each

QTY:
Each
Add
16 Oz Seal Coat Urethane Coating
  • Our Part #: CRC18410
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CRC-18410
  • Manufacturer: Selecta Products
  • Find: Similar Items
  • Pkg Sizes: 12 ($222.36) ·
CRC18410 - Selecta Products

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.53

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
URETHANE COATING
  • MFR Part #: 18411
  • GTIN: 00078254184111
  • Manufacturer: CRC

* All prices subject to change.

Begin Live Chat