18411 - 16OZ Clear Urethane

CRC

  • $25.87 (Each)
  • $25.87 (Each)

  • $310.44 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18411
Manufacturer
CRC
Manufacturer's Part Number
18411
Description
16OZ Clear Urethane
00078254184111|0078254|078254184111|07825418411|18411|Seal Coatclear Urethane Coating 11 WT Oz|CRC 18411|CRC Chemicals 18411|CRC Industries 18411
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
31211511 - Urethane primers
UPC/GTIN
078254184111 / 00078254184111
Weight per unit
1.0833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.87 (Each)
Standard Packaging
$310.44 (Per 12)
Resources
Images
 
 
18411 - Small Image
 
18411 - Large Image
 
18411 - Large Image
Attachments
 
 
18411 - Specification Sheet
 
18411 - Specification Sheet
Other Links
 
 
18411 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Backing Material
Commercial
Dimensions and Weight
Size
16
Length
Poly tank sprayer designed for professional use. Holds one gallon.
Descriptions
Description
16OZ CLEAR URETHANE
Long Description
00078254184111|0078254|078254184111|07825418411|18411|Seal CoatClear Urethane Coating 11 Wt Oz|CRC 18411|CRC CHEMICALS 18411|CRC Industries 18411
Special Features
Plastic Safe
Product Type
Seal Coatclear Urethane Coating 11 WT Oz
Manufacturer Information
Manufacturers Part Number
18411
Brand
Automotive
GTIN
00078254184111
UPC
078254184111
Taxonomies, Classifications, and Categories
Type
Urethane Coating
Category Description
AEROSOLS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
1.0833
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Open Office, Retail
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 18411.
Jump To:

Similar Items

Similar items are close alternatives to 18411, though they may not be 100% alike.

URETHANE COATING
  • MFR Part #: 18410
  • GTIN: 00078254184104
  • Manufacturer: CRC

* All prices subject to change.

Begin Live Chat