2085 - 6OZ Pressurized Tube Di-Electric Grease Non-Curing

CRC

  • $28.73 (Each)
  • $28.73 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2085
Manufacturer
CRC
Manufacturer's Part Number
02085
Description
6OZ Pressurized Tube Di-Electric Grease Non-Curing
Non-Curing Silicone Compound Used For Electrical Sealing, Lubricating, Protecting and Insulating. Waterproofs Electrical Connections and Components. Improves Electrical Performance In Adverse Weather Conditions. 3.3 WT Oz Tube
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
15121901 - Silicone grease
UPC/GTIN
078254020853 / 00078254020853
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.73 (Each)
Resources
Images
 
 
2085 - Large Image
 
2085 - Large Image
Attachments
 
 
2085 - Specification Sheet
Other Links
 
 
2085 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Opaque
Dimensions and Weight
Size
6
Descriptions
Product Type
Dielectric Grease 3.3 WT Oz Tube
Description
6OZ PRESSURIZED TUBE DI-ELECTRIC GREASE NON-CURING
extra long description
CRC 02085 Dielectric Grease 3.3 Wt
Long Description
Non-curing silicone compound used for electrical sealing, lubricating, protecting and insulating. Waterproofs electrical connections and components. Improves electrical performance in adverse weather conditions. 3.3 Wt Oz Tube
Special Features
Safe on Most Plastics
Additional Information
Temperature Range
-70 to 400
Flash Point
>500
specific gravity
1.06
flammability
Non-Flammable
Base
Silicone
odor
Solvent
Manufacturer Information
Manufacturers Part Number
02085
Brand
CRC
GTIN
00078254020853
UPC
078254020853
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Silicone Grease
Packaging
Weight per each
0.42
Carton
1
Uses, Certifications, and Standards
Application
Electrical panels, outdoor lighting, scoreboards, traffic lights, high voltage poles, transformers, disconnects, switching mechanisms, electrical contacts, spark plugs, battery terminals, fasteners, o-rings, rubber and plastic parts.
standard
RoHS Compliant, NSF H1 Registered, Mil-C-21567A (DM-2),Mil-S-8660 (DM-3)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat