2094 - 16OZ Electrical Silicone Lubricant

CRC

  • $14.09 (Each)
  • $14.09 (Each)

  • $169.08 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2094
Manufacturer
CRC
Manufacturer's Part Number
02094
Description
16OZ Electrical Silicone Lubricant
Specially Formulated to Lubricate, Waterproof and Protect Electrical Components. Meets Fda Regulation CFR 21-178.3570 For Incidental Food Contact. NSF H1 Registered. 10 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
15121514 - Spray lubricants
UPC/GTIN
078254020945 / 00078254020945
Weight per unit
0.9167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.09 (Each)
Standard Packaging
$169.08 (Per 12)
Resources
Other Links
 
 
2094 - Other
Images
 
 
2094 - Large Image
Attachments
 
 
2094 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
16
Descriptions
extra long description
CRC 02094 Electrical Silicone Lubri
Product Type
Electrical Silicone Lubricant 10 WT Oz
Description
16OZ ELECTRICAL SILICONE LUBRICANT
Long Description
Specially formulated to lubricate, waterproof and protect electrical components. Meets FDA Regulation CFR 21-178.3570 for incidental food contact. NSF H1 Registered. 10 Wt Oz Aerosol
Special Features
Dry File Lubricant
Additional Information
Flash Point
<0
specific gravity
0.6694
Dielectric Strength
350
flammability
Extremely Flammable
odor
Solvent
lubricant type
Electrical, Multi-Purpose
Manufacturer Information
Brand
CRC
Manufacturers Part Number
02094
GTIN
00078254020945
UPC
078254020945
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Silicone Lubricant
Packaging
Weight per each
0.9167
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Helps prevent corrosion to electrical equipment located in wet or harsh environments.
standard
RoHS Compliant, NSF H1 Registered
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat