3060 - 16OZ Screwloose Super Penetrant

CRC

  • $13.61 (Each)
  • $13.61 (Each)

  • $163.32 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3060
Manufacturer
CRC
Manufacturer's Part Number
03060
Description
16OZ Screwloose Super Penetrant
A No-Compromise Penetrant That Attacks Corrosion to Free Corroded Fasteners & Mechanical Components. A Super-Fast, Powerful, Concentrated Penetrating Solvent That Loosens Rust Scale & Corrosion. Instantly Penetrates Minute & Tightly Fitted Crevices. 11 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
15121806 - Penetrating oils
UPC/GTIN
078254030609 / 00078254030609
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.61 (Each)
Standard Packaging
$163.32 (Per 12)
Resources
Images
 
 
3060 - Large Image
 
3060 - Large Image
Attachments
 
 
3060 - Specification Sheet
Other Links
 
 
3060 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Light Amber
Dimensions and Weight
Size
16
Descriptions
Product Type
Screwloose Super Penetrant 11 WT Oz
extra long description
CRC 03060 Screwloose Super Penetran
Description
16OZ SCREWLOOSE SUPER PENETRANT
Long Description
A no-compromise penetrant that attacks corrosion to free corroded fasteners & mechanical components. A super-fast, powerful, concentrated penetrating solvent that loosens rust scale & corrosion. Instantly penetrates minute & tightly fitted crevices. 11 Wt Oz Aerosol
Special Features
Penetrates through rust and corrosion
Additional Information
Flash Point
141
flammability
Flammable
lubricant type
Penetrating Oil
Base
Petroleum Distillate
Manufacturer Information
Manufacturers Part Number
03060
Brand
CRC
GTIN
00078254030609
UPC
078254030609
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Penetrating
Packaging
Weight per each
0.83
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Nuts and bolts, pins, screws, bushings, clips, hinges, snaps, lugs, caps, locks, washers and sliding mechanisms.
standard
RoHS Compliant, NSF H2 Registered
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat