SL2531 - 15OZ Bottle Air Tool Oil

Sta-Lube

  • $11.05 (Each)
  • $11.05 (Each)

  • $132.60 (Per 12)
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
SL2531
Manufacturer
Sta-Lube
Manufacturer's Part Number
SL2531
Description
15OZ Bottle Air Tool Oil
Air Tool Oil
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
15121500 - Lubricating preparations
UPC/GTIN
072213253108 / 00072213253108
Weight per unit
1.0833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.05 (Each)
Standard Packaging
$132.60 (Per 12)
Resources
Images
 
 
SL2531 - Small Image
 
SL2531 - Large Image
MSDS Sheets
 
 
SL2531 - MSDS Sheet
Attachments
 
 
SL2531 - Specification Sheet
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
Amber
Dimensions and Weight
Container Size
15 Ounce
Descriptions
Product Type
Air Tool Oil
Description
15OZ BOTTLE AIR TOOL OIL
Long Description
AIR TOOL OIL, AMBER COLOR; IMPACT WRENCH, AIR RATCHET, SANDER, GRINDER, AIR MOTOR, HAMMER, DRILL APPLICATION; -20 TO 225 DEG F TEMPERATURE RATING; BOTTLE CONTAINER TYPE; 15 OUNCE CONTAINER SIZE; 320 DEG F FLASH POINT
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
RoHS Compliant; Physical State Liquid; Odor Mild Petroleum
extra long description
AMBER COLOR; IMPACT WRENCH, AIR RATCHET, SANDER, GRINDER, AIR MOTOR, HAMMER, DRILL APPLICATION; -20 TO 225 DEG F TEMPERATURE RATING; BOTTLE CONTAINER TYPE; 15 OUNCE CONTAINER SIZE; 320 DEG F FLASH POINT; 22.5 TO 27.5 MILLIMETER SQUARE PER SECOND VISCOSITY; 0.91 GRAVITY; ISO 22 STANDARD SPECIFICATION GRADE; ROHS COMPLIANT ; DIMENSION 1.63 INCH WIDTH X 3.75 INCH DEPTH X 9 INCH HEIGHT; PHYSICAL STATE LIQUID; PLASTIC SAFE YES; EVAPORATION RATE SLOW; ODOR MILD PETROLEUM; BOILING POINT 680 DEG F
Additional Information
Gravity
0.91
viscosity
22.5 to 27.5 Square Millimeter per Second
Flash Point
320 Deg F
Container Type
Bottle
Manufacturer Information
Brand
CRC Industries, Inc.
Manufacturers Part Number
SL2531
GTIN
00072213253108
UPC
072213253108
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Packaging
Weight per each
1.0833
Carton
1
Package
12
Uses, Certifications, and Standards
Temperature Rating
-20 TO 225 DEG F
Application
Impact Wrench, Air Ratchet, Sander, Grinder, Air Motor, Hammer, Drill
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SL2531.
Jump To:

Similar Items

Similar items are close alternatives to SL2531, though they may not be 100% alike.

AIR TOOL OIL
  • MFR Part #: SL2533
  • GTIN: 00072213253306
  • Manufacturer: STA-LUBE

* All prices subject to change.

Begin Live Chat