SL35925 - 8OZ Brush-Top Bottle Thread Lube

Sta-Lube

  • $14.08 (Each)
  • $14.08 (Each)

  • $84.48 (Per 6)
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
SL35925
Manufacturer
Sta-Lube
Manufacturer's Part Number
SL35925
Description
8OZ Brush-Top Bottle Thread Lube
Thread Lubricant
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
15121520 - General purpose lubricants
UPC/GTIN
072213359251 / 00072213359251
Weight per unit
0.6667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.08 (Each)
Standard Packaging
$84.48 (Per 6)
Resources
Images
 
 
SL35925 - Small Image
 
SL35925 - Large Image
Specifications Sheets
 
 
SL35925 - Specification Sheet
 
SL35925 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Lithium-12
Color
Amber
Dimensions and Weight
Container Size
8 Ounce
Descriptions
Product Type
Thread Lubricant
Description
8OZ BRUSH-TOP BOTTLE THREAD LUBE
extra long description
AMBER COLOR; ALUMINUM CONDUIT, BOLT, BUSHING, FITTING, FLANGE, NUT, PIPE, PLUG AND SCREW APPLICATION; -20 TO 250 DEG F TEMPERATURE RATING; BRUSH TOP BOTTLE CONTAINER TYPE; 8 OUNCE CONTAINER SIZE; LITHIUM-12 BASE; 334 DEG F FLASH POINT; SOLID PHYSICAL FORM; ROHS COMPLIANT; ODOR MILD PETROLEUM; FILM TYPE GREASE; SPECIFIC GRAVITY 0.9
Features
A general purpose lubricant that prevents the seizing and galling of threaded surfaces caused by corrosion. Safe for use on ferrous and non-ferrous metals.
Short Description
Thread Lubricant, 8 oz Brush-Top Bottle, Amber
Long Description
THREAD LUBRICANT, AMBER COLOR; ALUMINUM CONDUIT, BOLT, BUSHING, FITTING, FLANGE, NUT, PIPE, PLUG, SCREW APPLICATION; -20 TO 250 DEG F TEMPERATURE RATING; BRUSH-TOP BOTTLE CONTAINER TYPE; 8 OUNCE CONTAINER SIZE; LITHIUM-12 BASE; 400 DEG F FLASH POINT
Additional Information
Film Type Grease; Boiling Point 680 Deg F; Unit Dimension 2.5 Inch W x 2.5 Inch D x 4.25 Inch H
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Container Type
Brush-Top Bottle
Physical Form
Solid
Container Capacity
8 oz
Composition
Distillates (petroleum), Hydrotreated Heavy Naphthenic
odor
Mild petroleum
lubricant type
Thread Lubricant
specific gravity
0.9
Flash Point
334 °F;167.8 °C
Operating Temperature Range
-20 to +250 °F;-17.8 to +148 °C
package quantity
6 per CA;315 CA/PL
Base
Lithium-12
Manufacturer Information
Brand
STA LUBE
Manufacturers Part Number
SL35925
GTIN
00072213359251
UPC
072213359251
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight
0.67 lb
Weight per each
0.6667
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Aluminum Conduit;Bolt;Bushing;Fitting;Flange;Nut;Pipe;Plug;Screw
Temperature Rating
-20 to 250 Deg F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SL35925.
Jump To:

Similar Items

Similar items are close alternatives to SL35925, though they may not be 100% alike.

Thread Lubricant, 8 Oz Can Lithium Base, Amber, Bland Odor, 0.89 Specific Gravit...
  • Our Part #: STL8
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: STL8
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($419.40) ·
STL8 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$83.88

Each

QTY:
Each
Add
8 Oz Brush -Top Bottle Thread Lubricant
  • Our Part #: CRCSL35925
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CRC-SL35925
  • Manufacturer: Selecta Products
  • Find: Similar Items
  • Pkg Sizes: 6 ($114.42) ·
CRCSL35925 - Selecta Products

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$19.07

Each

QTY:
Each
Add
THREAD LUBRICANT
  • MFR Part #: SL35924
  • GTIN: 00072213359244
  • Manufacturer: STA-LUBE

* All prices subject to change.

Begin Live Chat