0B - 3/8-1/2 Cond HGR W/Bolt

Eaton

  • $1.35 (Each)
  • $1.35 (Each)

  • $135.12 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
0B
Manufacturer
Eaton
Manufacturer's Part Number
0B
Description
3/8-1/2 Cond HGR W/Bolt
Eaton Crouse-Hinds Series Rigid/Imc Cable and Conduit Hanger, Emt and Rigid/Imc, 1/2" Emt Conduit Size, Steel, 3/8" and 1/2" Rigid Conduit Size, With Bolt
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
784564200006 / 00784564200006
Weight per unit
0.06 L
Price & Packaging
Minimum Order Quantity
1
Unit
$1.35 (Each)
Carton
$1.35 (Each)
Standard Packaging
$135.12 (Per 100)
Resources
Images
 
 
0B - Small Image
 
0B - Large Image
Attachments
 
 
0B - Specification Sheet
Tech Bulletins
 
 
0B - Tech Bulletin
Features
Material
Steel
Dimensions and Weight
Size
3/8 In, 1/2 In (Rigid), 1/2 In (EMT)
Descriptions
Product Type
3/8 & 1/2 RGD 1/2 Emt Hanger With Bolt
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Description
3/8-1/2 COND HGR W/BOLT
extra long description
MIDWEST 0B 3/8 & 1/2 RGD 1/2 EMT HA
Special Features
With Bolt, Weight 6 Lb per 100
Long Description
Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger, EMT and rigid/IMC, 1/2" EMT conduit size, Steel, 3/8" and 1/2" rigid conduit size, With bolt
Additional Information
dimensions
1.8500 IN X 1.4400 IN X 0.9900 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564200006
UPC
784564200006
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Cable and conduit hanger
Packaging
Weight per each
0
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of 0B.
Jump To:

Similar Items

Similar items are close alternatives to 0B, though they may not be 100% alike.

Conduit Hanger, Zinc Electro-Plated, Rigid: 1/2 In;Emt: 1/2 In Cable Size, 7/8 I...
  • Our Part #: 2100
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2100
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($93.31) ·
2100 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.93

Each

QTY:
Each
Add
Hanger, Conduit and Pipe, Emt Size 1/2 Inch, Rigid Conduit or Pipe 3/8 - 1/2 Inc...
  • Our Part #: 6H0B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6H0 B
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($104.26) ·
6H0B - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.04

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 0B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHB0US American Fittings 00662364520015
H50WB Appleton Electric 00781381454308
2000 Arlington 00018997020000
2200 Arlington 00018997220004
2000 Bridgeport Fittings n/a
2100 Bridgeport Fittings 00781747021007
0B Eaton Crouse-Hinds 00784564200006
26780 Halex n/a
67800B Halex 00051411678005
0-WBA Madison Electric 00784297150609
CH050B Neer n/a
CH-050-B Neer n/a
PH-50B Orbit Industries 00835243010017
HOS/CH50B O-Z Gedney n/a
H-0-WBS O-Z Gedney 00783126248050
H50WB Producto Electric Corp. 00785244205052
2052 Raco 00050169020524
8361H Regal n/a
6H0 Thomas & Betts 00785991504668
6HO-B Thomas & Betts n/a
CH-0-WBA Thomas & Betts n/a
6H0-TB Thomas & Betts 00785991504613
6H0-B Thomas & Betts 00785991504682
6H1 BSS Thomas & Betts Conduit n/a
601 Topaz 00751338158306
611 Topaz 00751338159402

* All prices subject to change.

false