0ELL2 - 3/4" Exprf Oell Cond Body & CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0ELL2
Manufacturer
Eaton
Manufacturer's Part Number
OELL2
Description
3/4" Exprf Oell Cond Body & CVR
Eaton Crouse-Hinds Series Condulet Oe Conduit Outlet Body With Cover, Feraloy Iron Alloy, LL Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274552309 / 00782274552309
Weight per unit
1.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
0ELL2 - Other
 
0ELL2 - Other
Images
 
 
0ELL2 - Small Image
 
0ELL2 - Large Image
 
0ELL2 - Large Image
 
0ELL2 - Large Image
Attachments
 
 
0ELL2 - Specification Sheet
Tech Bulletins
 
 
0ELL2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1 in
Descriptions
Product Type
3/4 CNDT Outlet Body CVR
Features
OE and EKC conduit bodies from Eaton's Crouse-Hinds Division are installed in conduit systems within hazardous areas to protect conductors in threaded rigid conduit, provide an opening in the conduit system for pulling or splicing conductors, interconnect lengths of conduit, change direction of conduit, and provide access for maintenance and future system changes. OE and EKC conduit bodies are certified for use in Class I, Division 1 and Class II, Division 1 hazardous areas.
extra long description
CRS-H OELL2 3/4 CNDT OUTLET BODY CV
Description
3/4" EXPRF OELL COND BODY & CVR
Long Description
Eaton Crouse-Hinds series Condulet OE conduit outlet body with cover, Feraloy iron alloy, LL shape, 3/4"
Special Features
With Cover
Additional Information
dimensions
5.0000 IN X 2.0600 IN X 2.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
OELL2
GTIN
00782274552309
UPC
782274552309
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit outlet body with cover
Packaging
Weight per each
1.16
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat