0ET2 - 3/4" Oet Cond Body & CVR

Eaton

  • $142.46 (Each)
  • $142.46 (Each)

  • $284.92 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0ET2
Manufacturer
Eaton
Manufacturer's Part Number
OET2
Description
3/4" Oet Cond Body & CVR
Conduit Body With Cover, 3/4 In Trade Size, T Body Type, Electrogalvanized and Aluminum Acrylic Paint, Threaded Connection, Feraloy(R) Iron Alloy Material, Side Cable Entry, 3 Hubs, 3/4 In Hub Size, 4-1/8 In Length, 1-9/16 In Width, 1-13/16 In Height, 2.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274552705 / 00782274552705
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.46 (Each)
Carton
$284.92 (Per 2)
Resources
Attachments
 
 
0ET2 - Specification Sheet
Tech Bulletins
 
 
0ET2 - Tech Bulletin
Images
 
 
0ET2 - Large Image
 
0ET2 - Large Image
 
0ET2 - Large Image
 
0ET2 - Small Image
 
0ET2 - Large Image
Specifications Sheets
 
 
0ET2 - Specification Sheet
Other Links
 
 
0ET2 - Other
 
0ET2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Feraloy(R) Iron Alloy
Number of Hubs
3
connection
Threaded
Dimensions and Weight
Hub Size
3/4 in
Length
4-1/8 in
Width
1-9/16 in
Height
1-13/16 in
Descriptions
Features
OE and EKC conduit bodies from Eaton's Crouse-Hinds Division are installed in conduit systems within hazardous areas to protect conductors in threaded rigid conduit, provide an opening in the conduit system for pulling or splicing conductors, interconnect lengths of conduit, change direction of conduit, and provide access for maintenance and future system changes. OE and EKC conduit bodies are certified for use in Class I, Division 1 and Class II, Division 1 hazardous areas.
Description
3/4" OET COND BODY & CVR
Product Type
Conduit Body with Cover
Long Description
Conduit Body with Cover, 3/4 in Trade Size, T Body Type, Electrogalvanized and Aluminum Acrylic Paint, Threaded Connection, Feraloy(R) Iron Alloy Material, Side Cable Entry, 3 Hubs, 3/4 in Hub Size, 4-1/8 in Length, 1-9/16 in Width, 1-13/16 in Height, 2.6 lb/EA
Short Description
Conduit Body with Cover, Feraloy Iron Alloy, 3/4 in
Special Features
Taper Threaded Hubs for Ground Continuity;Smooth Integral Hub Bushings to Protect Conductor Insulation when Pulling;Five Different Hub Arrangements;Accurately Machined Body with Blind Tapped Screw Holes;Most Compact Design of All Hazardous Area Outlet Bodies
extra long description
CRS-H OET2 3/4 CNDT OUTLET BODY CVR
Additional Information
body type
T
Color/Finish
Electrogalvanized and Aluminum Acrylic Paint
Connection Type
Threaded
Cable Entry Type
Side
includes
Cover
Standards Met
NEC/CEC:Class I, Division 1 & 2, Groups C, D Class II, Division 1, Groups E, F, G Class II, Division 2, Groups F, G Class III;UL Standard: 1203;CSA Certified: C22.2 No. 30
package quantity
1 CT;2 Pk
dimensions
5.6900 IN X 2.0600 IN X 2.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
OET2
GTIN
00782274552705
UPC
782274552705
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit outlet body with cover
Trade Size
Trade Size
3/4 in
Packaging
Weight
2.6 lb/EA
Weight per each
2.6
Carton
2
Uses, Certifications, and Standards
Application
Protect Conductors in Threaded Rigid Conduit;Act as Pulling and Splice Fittings;Interconnect Lengths of Conduit;Change Direction of Conduit;Provide Access for Maintenance and Future System Changes
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat