1035 - 1-1/2" Throat Bushing

Eaton

  • $8.63 (Each)
  • $8.63 (Each)

  • $86.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1035
Manufacturer
Eaton
Manufacturer's Part Number
1035
Description
1-1/2" Throat Bushing
Eaton Crouse-Hinds Series Throat Bushing, Rigid/Imc, Insulated, Malleable Iron, 105°C, Threaded, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564110350 / 00784564110350
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.63 (Each)
Standard Packaging
$86.30 (Per 10)
Resources
Images
 
 
1035 - Small Image
 
1035 - Large Image
 
1035 - Large Image
Attachments
 
 
1035 - Specification Sheet
Tech Bulletins
 
 
1035 - Tech Bulletin
Other Links
 
 
1035 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron Body, Plastic Throat Liner
connection
Threaded
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1-1/2 in
Descriptions
Product Type
1 1/2 Threaded Bushing Insulated
Features
Insulating and throat bushings from Eaton's Crouse-Hinds Division are used on threaded rigid or IMC conduit to prevent wires from being damaged by sharp edges. They are available in threaded and threadless versions.
Description
1-1/2" THROAT BUSHING
extra long description
MIDWEST 1035 1 1/2 THREADED BUSHING
Long Description
Eaton Crouse-Hinds series throat bushing, Rigid/IMC, Insulated, Malleable iron, 105°C, Threaded, 1-1/2"
Special Features
Weight 19 Lb per 100
Additional Information
dimensions
2.3100 IN X 2.3100 IN X 0.8100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1035
GTIN
00784564110350
UPC
784564110350
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Throat bushing
Packaging
Weight per each
0.19
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat