11SA - 1/2" Alu Locknut

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11SA
Manufacturer
Eaton
Manufacturer's Part Number
11 SA
Description
1/2" Alu Locknut
Eaton Crouse-Hinds Series Rigid/Imc Conduit Locknut, Aluminum, 1/2"
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
662277002813 / 00662277002813
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
11SA - Tech Bulletin
Attachments
 
 
11SA - Specification Sheet
Images
 
 
11SA - Large Image
 
11SA - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/2" ALU LOCKNUT
Product Type
1/2 Aluminum Locknut
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
extra long description
CRS-H 11 SA 1/2 ALUMINUM LOCKNUT
Long Description
Eaton Crouse-Hinds series rigid/IMC conduit locknut, Aluminum, 1/2"
Additional Information
dimensions
1.1200 IN X 0.8600 IN X 0.7000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
11 SA
GTIN
00662277002813
UPC
662277002813
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Conduit Locknut
Packaging
Weight per each
0.01
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat