12DC - 3/4 Zinc Die Cast Locknut

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12DC
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
12DC
Description
3/4 Zinc Die Cast Locknut
Eaton Crouse-Hinds Series Rigid/Imc Conduit Locknut, Zinc Die Cast, 3/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
662277003926 / 00662277003926
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
12DC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3/4 ZINC DIE CAST LOCKNUT
Long Description
Eaton Crouse-Hinds series rigid/IMC conduit locknut, Zinc die cast, 3/4"
Product Type
3/4 Zinc Die Cast Locknut
extra long description
CRS-H 12DC 3/4 ZINC DIE CAST LOCKNU
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Additional Information
dimensions
17.1700 IN X 9.6900 IN X 6.2200 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
12DC
GTIN
00662277003926
UPC
662277003926
Taxonomies, Classifications, and Categories
Type
Conduit Locknut
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat