12SA - 3/4" Alu Locknut

Eaton

  • $3.75 (Each)
  • $3.75 (Each)

  • $374.79 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12SA
Manufacturer
Eaton
Manufacturer's Part Number
12 SA
Description
3/4" Alu Locknut
Eaton Crouse-Hinds Series Rigid/Imc Conduit Locknut, Aluminum, 3/4"
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
662277002820 / 00662277002820
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.75 (Each)
Carton
$3.75 (Each)
Standard Packaging
$374.79 (Per 100)
Resources
Images
 
 
12SA - Small Image
 
12SA - Large Image
Attachments
 
 
12SA - Specification Sheet
Tech Bulletins
 
 
12SA - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3/4" ALU LOCKNUT
Product Type
3/4 Aluminum Locknut
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Long Description
Eaton Crouse-Hinds series rigid/IMC conduit locknut, Aluminum, 3/4"
extra long description
CRS-H 12 SA 3/4 ALUMINUM LOCKNUT
Additional Information
dimensions
1.1200 IN X 0.8800 IN X 0.7000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
12 SA
GTIN
00662277002820
UPC
662277002820
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Conduit Locknut
Packaging
Weight per each
0.01
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat