13SA - 1" Alu Cond Locknut

Eaton

  • $1.98 (Each)
  • $1.98 (Each)

  • $98.88 (Per 50)

  • $197.75 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
13SA
Manufacturer
Eaton
Manufacturer's Part Number
13 SA
Description
1" Alu Cond Locknut
Eaton Crouse-Hinds Series Rigid/Imc Conduit Locknut, Aluminum, 1"
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
662277002837 / 00662277002837
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.98 (Each)
Carton
$1.98 (Each)
Standard Packaging
$98.88 (Per 50)
Resources
Tech Bulletins
 
 
13SA - Tech Bulletin
Attachments
 
 
13SA - Specification Sheet
Images
 
 
13SA - Large Image
 
13SA - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Product Type
1 Aluminum Locknut
Description
1" ALU COND LOCKNUT
extra long description
CRS-H 13 SA 1 ALUMINUM LOCKNUT
Long Description
Eaton Crouse-Hinds series rigid/IMC conduit locknut, Aluminum, 1"
Additional Information
dimensions
1.7100 IN X 1.1000 IN X 0.6800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
13 SA
GTIN
00662277002837
UPC
662277002837
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Conduit Locknut
Packaging
Weight per each
0.01
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL, cUL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat