1455 - 2" STL Set/Screw Conn, Ins Emt

Eaton

  • $6.46 (Each)
  • $6.46 (Each)

  • $32.32 (Per 5)

  • $129.28 (Per 20)

  • $646.42 (Per 100)
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
1455
Manufacturer
Eaton
Manufacturer's Part Number
1455
Description
2" STL Set/Screw Conn, Ins Emt
Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Insulated, Steel, Two Tightening Screws, 2"
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564114556 / 00784564114556
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.46 (Each)
Carton
$32.32 (Per 5)
Standard Packaging
$129.28 (Per 20)
Resources
Images
 
 
1455 - Small Image
 
1455 - Large Image
Attachments
 
 
1455 - Specification Sheet
Tech Bulletins
 
 
1455 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
2 in
Descriptions
Product Type
2 Emt SS Conn Insulated
extra long description
MIDWEST 1455 2 EMT SS CONN INSULATE
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Description
2" STL SET/SCREW CONN, INS EMT
Long Description
Eaton Crouse-Hinds series EMT set screw type connector, EMT, Straight, Insulated, Steel, Two tightening screws, 2"
Additional Information
dimensions
2.3800 IN X 2.4400 IN X 2.4400 IN
Manufacturer Information
Manufacturers Part Number
1455
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564114556
UPC
784564114556
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type connector
Packaging
Weight per each
0.54
Carton
5
Package
20
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1455.
Jump To:

Similar Items

Similar items are close alternatives to 1455, though they may not be 100% alike.

Set Screw Emt Connector, 2 In Trade Size, Straight Connection Orientation, Zinc ...
  • Our Part #: 235I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 235I
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 5 ($22.39) · 30 ($134.32) ·
235I - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.48

Each

QTY:
Each
Add
Features:2 3/16IN Dia X 2 3/8IN Length, 5/8 In Thread Length, Concretetight, Sta...
  • Our Part #: 4200ST
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4200ST
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.45) ·
4200ST - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.45

Each

QTY:
Each
Add
Set-Screw Connector, Insulated, Steel, 2 In. Trade Size
  • Our Part #: 2128
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2128
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($106.00) ·
2128 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$106.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1455 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SCI-200 AFC Cable Systems 00077680148247
4200ST Appleton Electric 00687855846283
OZG# PPC150 Appleton Electric n/a
TW-200-SI Appleton Electric n/a
NM904 Arlington 00018997540041
345 Bridgeport Fittings 00781747003454
9895 Bridgeport Fittings 00781747008954
235I Bridgeport Fittings 00781747102355
1455 Eaton Crouse-Hinds 00784564114556
PPC150 Eaton Crouse-Hinds 00784564739988
SSCN-200I Garvin Industries n/a
82720B Halex 00051411827205
144 Madison Electric 00784297121449
MES-755-B Madison Electric 00784297560552
4200-ST Neer n/a
PPC150 O-Z Gedney 00783126451542
4200ST O-Z Gedney 00687855846283
305BST Producto Electric Corp. 00785244130545
2128 Raco 00050169021286
SCSI200 Raco n/a
1455 Thomas & Betts 00786210014555
5041 Thomas & Betts n/a
TC726A Thomas & Betts 00785991024746
1474 Thomas & Betts 00786210014746
TC726A Thomas & Betts Conduit n/a
PKO54 Topaz 00751338309302
845 Topaz 00751338186101
636Si Topaz 00751338231504

* All prices subject to change.

Begin Live Chat