1458 - 3-1/2" STL Set/Screw Conn, Ins Emt

Eaton

  • $54.85 (Each)
  • $54.85 (Each)

  • $5,485.35 (Per 100)
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
1458
Manufacturer
Eaton
Manufacturer's Part Number
1458
Description
3-1/2" STL Set/Screw Conn, Ins Emt
Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Insulated, Steel, Two Tightening Screws, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564114587 / 00784564114587
Weight per unit
2.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.85 (Each)
Carton
$54.85 (Each)
Resources
Images
 
 
1458 - Small Image
 
1458 - Large Image
Attachments
 
 
1458 - Specification Sheet
Tech Bulletins
 
 
1458 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
insulation
True
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3-1/2 in
Descriptions
Product Type
3 1/2 Emt RGD SS Conn Insulated
extra long description
MIDWEST 1458 3 1/2 EMT RGD SS CONN
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Description
3-1/2" STL SET/SCREW CONN, INS EMT
Special Features
Concrete Tight, Weight 180 Lb per 100
Long Description
Eaton Crouse-Hinds series EMT set screw type connector, EMT, Straight, Insulated, Steel, Two tightening screws, 3-1/2"
Additional Information
dimensions
5.8000 IN X 4.6000 IN X 6.4000 IN
Manufacturer Information
Manufacturers Part Number
1458
Brand
Eaton
GTIN
00784564114587
UPC
784564114587
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type connector
Packaging
Weight per each
2.05
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1458.
Jump To:

Similar Items

Similar items are close alternatives to 1458, though they may not be 100% alike.

Connector, 3-1/2 In Trade Size, Straight, Zinc Electro-Plated, Insulated, Set Sc...
  • Our Part #: 238I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 238I
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($160.94) ·
238I - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.82

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1458 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SCI-350 AFC Cable Systems 00077680148278
4350ST Appleton Electric 00687855846399
TW-350-SI Appleton Electric n/a
238I Bridgeport Fittings 00781747102386
1458 Eaton Crouse-Hinds 00784564114587
SSCN-350I Garvin Industries 00785592410900
82735B Halex 00051411827359
92135B Halex n/a
MES-758-B Madison Electric 00784297560583
4350-ST Neer n/a
OF7709-S Orbit Industries 00835243051461
4350ST O-Z Gedney 00687855846399
308BST Producto Electric Corp. 00785244130842
2164 Raco 00050169021644
5048 Thomas & Betts n/a
TC729A Thomas & Betts 00785991025408
TC729A Thomas & Betts Conduit n/a
639Si Topaz 00751338231801

* All prices subject to change.

Begin Live Chat