15DC - 1 1/2 Zinc Die Cast Locknut

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15DC
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
15DC
Description
1 1/2 Zinc Die Cast Locknut
Eaton Crouse-Hinds Series Rigid/Imc Conduit Locknut, Zinc Die Cast, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
662277003957 / 00662277003957
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
15DC - Large Image
 
15DC - Small Image
Attachments
 
 
15DC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1 1/2 ZINC DIE CAST LOCKNUT
Long Description
Eaton Crouse-Hinds series rigid/IMC conduit locknut, Zinc die cast, 1-1/2"
Special Features
Weight 5 Lb per 100
Product Type
1 1/2 Zinc Die Cast Locknut
extra long description
CRS-H 15DC 1 1/2 ZINC DIE CAST LOCK
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Additional Information
dimensions
2.2500 IN X 0.1000 IN X 2.2500 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
15DC
GTIN
00662277003957
UPC
662277003957
Taxonomies, Classifications, and Categories
Type
Conduit Locknut
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
UL, cUL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat