160 - 1/2" Rigid SS Coupling Non-Ins Threadless

Eaton

  • $8.75 (Each)
  • $8.75 (Each)

  • $218.85 (Per 25)

  • $875.40 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
160
Manufacturer
Eaton
Manufacturer's Part Number
160
Description
1/2" Rigid SS Coupling Non-Ins Threadless
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Coupling, Rigid/Imc, Malleable Iron, 1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564101600 / 00784564101600
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.75 (Each)
Carton
$218.85 (Per 25)
Resources
Tech Bulletins
 
 
160 - Tech Bulletin
Attachments
 
 
160 - Specification Sheet
Other Links
 
 
160 - Other
Images
 
 
160 - Large Image
 
160 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Product Type
1/2 RGD SS CPL
Description
1/2" RIGID SS COUPLING NON-INS THREADLESS
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
extra long description
MIDWEST 160 1/2 RGD SS CPL
Long Description
Eaton Crouse-Hinds series rigid/IMC set screw type coupling, Rigid/IMC, Malleable iron, 1/2"
Special Features
Concrete Tight
Additional Information
dimensions
1.7500 IN X 1.3800 IN X 1.3800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564101600
UPC
784564101600
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Set screw type coupling
Packaging
Weight per each
0.27
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat