160 - 1/2" Rigid SS Coupling Non-Ins Threadless

Eaton

  • $9.56 (Each)
  • $9.56 (Each)

  • $239.06 (Per 25)

  • $956.23 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
160
Manufacturer
Eaton
Manufacturer's Part Number
160
Description
1/2" Rigid SS Coupling Non-Ins Threadless
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Coupling, Rigid/Imc, Malleable Iron, 1/2"
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564101600 / 00784564101600
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.56 (Each)
Carton
$239.06 (Per 25)
Resources
Images
 
 
160 - Small Image
 
160 - Large Image
Attachments
 
 
160 - Specification Sheet
Tech Bulletins
 
 
160 - Tech Bulletin
Other Links
 
 
160 - Other
Features
Material
Steel
Descriptions
Product Type
1/2 RGD SS CPL
Description
1/2" RIGID SS COUPLING NON-INS THREADLESS
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
extra long description
MIDWEST 160 1/2 RGD SS CPL
Long Description
Eaton Crouse-Hinds series rigid/IMC set screw type coupling, Rigid/IMC, Malleable iron, 1/2"
Special Features
Concrete Tight
Additional Information
dimensions
1.7500 IN X 1.3800 IN X 1.3800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564101600
UPC
784564101600
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Set screw type coupling
Packaging
Weight per each
0.27
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
You must have an account to view stock levels
These alternate items can be purchased instead of 160.
Jump To:

Cross Referenced

These items are similar to 160 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SNTCC50 Appleton Electric 00781381121132
3600 Bridgeport Fittings 00781747036001
160 Eaton Crouse-Hinds 00784564101600
29050 O-Z Gedney 00783126727005
3022 Raco 00050169030226
8124 Thomas & Betts 00786210081243
HK101 Thomas & Betts 00785991415308
681S Topaz 00751338171817
There were no add-on items found for 160.

* All prices subject to change.

false