161 - 3/4" Rigid SS Coupling Non-Ins Threadless

Eaton

  • $11.40 (Each)
  • $11.40 (Each)

  • $227.98 (Per 20)

  • $1,139.91 (Per 100)
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
161
Manufacturer
Eaton
Manufacturer's Part Number
161
Description
3/4" Rigid SS Coupling Non-Ins Threadless
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Coupling, Rigid/Imc, Malleable Iron, 3/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564101617 / 00784564101617
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.40 (Each)
Carton
$227.98 (Per 20)
Resources
Images
 
 
161 - Small Image
 
161 - Large Image
Attachments
 
 
161 - Specification Sheet
Tech Bulletins
 
 
161 - Tech Bulletin
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
Steel
Descriptions
Product Type
3/4 RGD SS CPL
Description
3/4" RIGID SS COUPLING NON-INS THREADLESS
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
extra long description
MIDWEST 161 3/4 RGD SS CPL
Long Description
Eaton Crouse-Hinds series rigid/IMC set screw type coupling, Rigid/IMC, Malleable iron, 3/4"
Special Features
Concrete Tight
Additional Information
dimensions
2.0000 IN X 1.5600 IN X 1.5600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564101617
UPC
784564101617
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Set screw type coupling
Packaging
Weight per each
0.21
Carton
20
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 161.
Jump To:

Cross Referenced

These items are similar to 161 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SNTCC75 Appleton Electric 00781381121149
3601 Bridgeport Fittings 00781747036018
161 Eaton Crouse-Hinds 00784564101617
29075 O-Z Gedney 00783126727050
3023 Raco 00050169030233
8224 Thomas & Betts 00786210082240
HK102 Thomas & Betts 00785991415322
682S Topaz 00751338171916

* All prices subject to change.

Begin Live Chat