164 - 1-1/2" Rigid Set/Screw Coupling Threadless Non-Ins

Eaton

  • $29.15 (Each)
  • $29.15 (Each)

  • $145.74 (Per 5)

  • $2,914.90 (Per 100)
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
164
Manufacturer
Eaton
Manufacturer's Part Number
164
Description
1-1/2" Rigid Set/Screw Coupling Threadless Non-Ins
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Coupling, Rigid/Imc, Malleable Iron, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564101648 / 00784564101648
Weight per unit
1.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.15 (Each)
Carton
$145.74 (Per 5)
Resources
Tech Bulletins
 
 
164 - Tech Bulletin
Attachments
 
 
164 - Specification Sheet
Images
 
 
164 - Large Image
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
Steel
Descriptions
Product Type
1 1/2 RGD SS CPL
Description
1-1/2" RIGID SET/SCREW COUPLING THREADLESS NON-INS
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
extra long description
MIDWEST 164 1 1/2 RGD SS CPL
Long Description
Eaton Crouse-Hinds series rigid/IMC set screw type coupling, Rigid/IMC, Malleable iron, 1-1/2"
Special Features
Concrete Tight
Additional Information
dimensions
3.1900 IN X 2.5000 IN X 2.5000 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564101648
UPC
784564101648
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Set screw type coupling
Packaging
Weight per each
1.13
Carton
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 164.
Jump To:

Cross Referenced

These items are similar to 164 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SNTCC-150 Appleton Electric 00781381121187
3604 Bridgeport Fittings 00781747036049
164 Eaton Crouse-Hinds 00784564101648
29-150 O-Z Gedney 00783126727203
3025 Raco 00050169030257
3026 Raco 00050169030264
HK-105 Thomas & Betts 00785991415384
685S Topaz 00751338172036

* All prices subject to change.

Begin Live Chat