1651US - 3/4" Comp Emt Conn

Eaton Crouse-Hinds Series

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
1651US
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
1651US
Description
3/4" Comp Emt Conn
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
662277026369 / 00662277026369
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1651US - Small Image
 
1651US - Large Image
Attachments
 
 
1651US - Specification Sheet
Brochures
 
 
1651US - Brochure
Other Links
 
 
1651US - Other
 
1651US - Other
Features
amperage rating
Eaton Crouse-Hinds
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Material
Steel
Material, Color, and Finish
Color
Eaton Crouse-Hinds
Finish
Zinc Electroplated
Backing Material
Electrogalvanized Steel
Dimensions and Weight
Size
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Length
Feraloy Iron Alloy Body and Gland Nut
Descriptions
Product Type
3/4 Emt CMP Conn Insulated Usa
Description
3/4" COMP EMT CONN
Additional Information
Cord Type
Eaton Crouse-Hinds
Knockouts
Used to fasten threaded conduit to unthreaded opening in a box or enclosure.
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
1651US
GTIN
00662277026369
UPC
662277026369
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression Connector, Insulated
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.12
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Provides easy access to the ground rod connection area.
standard
UL, cUL
You must have an account to view stock levels
These alternate items can be purchased instead of 1651US.
Jump To:

Similar Items

Similar items are close alternatives to 1651US, though they may not be 100% alike.

Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Z...
  • Our Part #: 1651
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1651
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($45.32) · 100 ($181.27) ·
1651 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.81

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1651US but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7075UST Appleton Electric n/a
251USI Bridgeport Fittings n/a
1651US Eaton Crouse-Hinds 00662277026369
2913US Raco 00050169570371
TC712US Thomas & Betts 00785991050417

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds